Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 20 GA L/CO
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 20 GA L/CO

Brand:
Bluefin
SKU:
TB120-150-BLCO
Rating:
(2)
Q&A:
(0)
1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 20 GA L/CO
Magnifying glass
Hover image to zoom
$19.99 each
BOX UP & SAVE 3%
$484.50 box of 25
$19.38 each
In Stock
In Stock
Get 2,090 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Specs

–
Finish:

Chrome

Size:

1-1/2"

Brass Alloy:

H63

Material:

Brass

Gauge:

20

Features:

less Cleanout

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Material
Gauge
Features
CURRENT ITEM
Product Image of 1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 20 GA L/CO
1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 20 GA L/CO
SKU: TB120-150-BLCO
(2)
Chrome
1-1/2"
Brass
20
less Cleanout
Chrome
1-1/2"
Brass
20
less Cleanout

You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice P-trap

I recommend buying 17GA if cost is not a factor. This 20 GA bends too easily when using a tubing cutter. I gave it a 4 Star because it did the job without any leaks, looks nice, and was priced well.
GK Plumbing
Monterey Park, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

This is the less expensive 20ga P Trap. I will normally use the 17ga.
Pat
Northern NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy