Apply to be a TradeMaster!
Main product image of Cast Iron Freestanding Tub Drain Kit with Stainless Steel Flange, FTD357
Magnifying glass
Hover image to zoom

Cast Iron Freestanding Tub Drain Kit with Stainless Steel Flange, FTD357

Brand:
Oatey
SKU:
FTD357
Rating:
(0)
Q&A:
(0)
Cast Iron Freestanding Tub Drain Kit with Stainless Steel Flange, FTD357
Magnifying glass
Hover image to zoom
$201.54 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron

Description

–
The Oatey Freestanding Tub Drain Kit is universally compatible with freestanding/island center and offset tubs. When installed at rough-in, it provides simple installation between the P-trap and tub from above the floor. Available in ABS, PVC or cast iron with a plastic or stainless steel flange, the drain is compatible with brass or Schedule 40 tailpieces. Jobsite-ready features include a pre-installed, tool-free quarter-turn test plug and easy-to-grab protective cap to prevent drain tile-over. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Drain kit for freestanding/island center and offset tubs
  • Everything needed for quick, easy freestanding tub drain install
  • Easy drop-in drain pipe connection with innovative compact design
  • Eliminates "stub out" method and need for access below the floor, reducing time for and simplifying rough-in installation between P-trap and tub
  • Compact size offers design flexibility, as the drain fits into 8 in. joists in addition to 10 in. and 12 in. joists, requiring only a 4 in. opening
  • Made of cast iron to meet fire code standards and is compatible with brass or Schedule 40 tailpieces
  • Mechanically connects directly to a 1-1/2 in. or 2 in. Schedule 40 drain pipe
  • Once the connection has been made between the DWV system, drain body and subfloor, the tub can be dropped in with no additional steps required
  • Easy-to-grab, high visibility protective cap keeps tile from being installed over the open drain and can be easily removed with or without tongue-and-groove pliers and a screwdriver
  • Includes 304 stainless steel asymmetrical flange
  • Pre-installed, tool-free 1/4-turn test plug allows for testing up to 40 ft. of head
  • Kit includes: Freestanding tub drain body, quarter-turn test plug, protective cap, 1-1/2 in. x 8 in. flanged brass tailpiece, 1-1/2 in. x 8 in. threaded brass tailpiece, slip joint nut, flanged tailpiece washer, 1-1/2 in. ABS Sch. 40 threaded tailpiece adapter, 1-1/2 in. PVC Sch. 40 threaded tailpiece adapter, cutout template and lubricant

Specs

–
Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy