Apply to be a TradeMaster!
Main product image of 1" Black Aqua-Jet Poly Pipe, PE-4710 - 125 PSI (300 ft. Coil)
Magnifying glass
Hover image to zoom

1" Black Aqua-Jet Poly Pipe, PE-4710 - 125 PSI (300 ft. Coil)

Brand:
Oil Creek
SKU:
AJ121030
Rating:
(25)
Q&A:
(3)
1" Black Aqua-Jet Poly Pipe, PE-4710 - 125 PSI (300 ft. Coil)
Magnifying glass
Hover image to zoom
$247.94 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
300' Length
Product Highlight: Color
Black
Product Highlight: Size
1"
Product Highlight: Material
Polyethylene
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: ID
1.049"

Description

–
**Image may not represent actual product.**

Note: Aqua-Jet Tubing may be joined by barbed insert fittings with hose clamps.

Iron Pipe Sized (ID) NSF Listed Water Pipe (SIDR-15)

Oil Creek Plastics, Inc. pressure rated pipe is manufactured from PE-4710 High Density Polyethylene and meets or exceeds all requirements of ASTM D2239, NSF Listed-Standards 14 and requirements of NSF Standard 61 and AWWA C901.

Specs

–
Length (Feet):

300'

Dimension Ratio:

SIDR-15

Color:

Black

Size:

1"

Material:

Polyethylene

Max Pressure (PSI):

125

ID:

1.049"

Wall Thickness:

.070"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.84 out of 25 reviews
96% would recommend this product
4.84
out of 25 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
0%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this product again, whenever I needed some.

I'm buying multiples of this product, in order to have enough to stretch down to the water depth in my well, 400 feet. And I'm getting the higher-pressure version (200 psi) to use in the deeper regions, and a less high-pressure version (160 psi) for the upper reaches. I'm sure the product will perform well, but our weather here has been so abominable, since November really, that we haven't been able to proceed. So let's pray for a break in the weather!
VS

Most Liked Negative Review

Couldn't you?

This pipe is thinner than the pipe at the wholesale house. I'm not sure what it's for, but would not suggest buying it.
Showing 1-10 of 25 reviews

1" Poly Pipe 160 PSI

Product was exceptional and the service and delivery was also.
DNA
Texas
6 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend

Great quality
Vaughn
Maryland
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Great water line. Could be protected better during UPS shipping.
Sam
MT
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from these guys again for sure

Useing in deep water well and the product was delivered very fast
CE
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service line pipe

Great stuff, very durable.
storman
webster springs, wv
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as Described.

It came promptly, in good condition. Yes, I would buy again.
None
SEOK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't you?

This pipe is thinner than the pipe at the wholesale house. I'm not sure what it's for, but would not suggest buying it.
GARY FULLER
Santa Barbara
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I'm running multiple small projects and really appreciate the choices in product specs. It let me get exactly what I want rather than using something which may have been more than I needed for a particular job.
TO
Coupeville, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described black poly pipe

Price was right for the one inch 100 ft poly pipe.
Jeffcoat
NW. INDIANA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Bought the poly pipe to replace the pvc pipe in our shallow well. We are in a freeze zone. Purchased here because it is less than half the cost at even the big box stores, and delivery was free.
Opie
Centeral Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can I use normal Pex fittings and crimp rings?

Asked by walkt 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

No, PEX fittings will not be compatible with the Aqua-Jet Poly Pipe.

Was this review helpful to you?

Q: Can this be used in a well instead of pvc or galvanized pipe

Asked by Brian 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Brian. Yes, this pipe can be used in a well system.

Was this review helpful to you?

Q: How flexible is the 1" poly tubing that is the 125 GPH

Asked by Rob 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The bend radius is roughly 27 times the OD of the pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy