Apply to be a TradeMaster!
Main product image of 1" Blue Aqua PERT Tubing (100 ft. Coil)
Magnifying glass
Hover image to zoom

1" Blue Aqua PERT Tubing (100 ft. Coil)

Brand:
Oil Creek
SKU:
APB1010
Rating:
(0)
Q&A:
(1)
1" Blue Aqua PERT Tubing (100 ft. Coil)
Magnifying glass
Hover image to zoom
$93.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Feet)
100' Length
Product Highlight: Grade
PERT
Product Highlight: Wall Thickness
.125"
Product Highlight: Color
Blue
Product Highlight: Material
Polyethylene

Description

–
**Image may not represent actual product.**

Note: Note: Aqua PERT tubing may be joined using PEX Crimp, Sharkbite, CTS and Bluefin Push Fit Fittings.

Oil Creek's PERT (Polyethylene of Raised Temperature) is extruded from patented technology of DOW 2399 PE-RT Resin. Aqua PERT offers exceptional benefits as well as several distinct advantage over other commonly used hot and cold plumbing applications.
  • Lifetime Limited Warranty
  • Recyclable
  • Resistant to corrosion and aggressive chemicals
  • Ease of installation
  • Durable and leak-free
  • Virtually maintenance free
  • Lightweight
  • Level 5 Chlorine rating
  • Excellent hydrostatic strength
  • Meets PEX tubing performance requirements.

By achieving Level 5 status, Oil Creek Aqua PERT tubing extruded from DOW Hypertherm 2399 Resin offers contractors and homeowners the flexibility to install plumbing systems such as continuous circulation loops and on-demand recirculation, both designed to reduce water consumption and hot water energy use.

Specs

–
Length (Feet):

100'

Size:

1"

Material:

Polyethylene

Color:

Blue

Grade:

PERT

Wall Thickness:

.125"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the pressure ratings?

Asked by Joe 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Joe, thanks for writing in. The pressure ratings are 200 PSI at 73 degrees and 100 PSI at 180 degrees.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy