Apply to be a TradeMaster!
Main product image of 1/2" Red Aqua PERT Tubing (100 ft. Coil)
Magnifying glass
Hover image to zoom

1/2" Red Aqua PERT Tubing (100 ft. Coil)

Brand:
Oil Creek
SKU:
APR05100
Rating:
(3)
Q&A:
(0)
1/2" Red Aqua PERT Tubing (100 ft. Coil)
Magnifying glass
Hover image to zoom
$35.45 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Feet)
100' Length
Product Highlight: Grade
PERT
Product Highlight: Wall Thickness
.070"
Product Highlight: Color
Red
Product Highlight: Material
Polyethylene

Description

–
**Image may not represent actual product.**

Note: Aqua PERT tubing may be joined using PEX Crimp, Sharkbite, CTS and Bluefin Push Fit Fittings.

Oil Creek's PERT (Polyethylene of Raised Temperature) is extruded from patented technology of DOW 2399 PE-RT Resin. Aqua PERT offers exceptional benefits as well as several distinct advantage over other commonly used hot and cold plumbing applications.
  • Lifetime Limited Warranty
  • Recyclable
  • Resistant to corrosion and aggressive chemicals
  • Ease of installation
  • Durable and leak-free
  • Virtually maintenance free
  • Lightweight
  • Level 5 Chlorine rating
  • Excellent hydrostatic strength
  • Meets PEX tubing performance requirements.

By achieving Level 5 status, Oil Creek Aqua PERT tubing extruded from DOW Hypertherm 2399 Resin offers contractors and homeowners the flexibility to install plumbing systems such as continuous circulation loops and on-demand recirculation, both designed to reduce water consumption and hot water energy use.

Specs

–
Length (Feet):

100'

Size:

1/2"

Material:

Polyethylene

Color:

Red

Grade:

PERT

Wall Thickness:

.070"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

So easy to use. What more is there? It flexes easily and connects tightly.
Tyler
Uxbridge, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing material

Love it. flexible and doesn't have coil memory.
Jason
Seattle, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing material

Great material. Flexible and doesn't have memory like PEX-B does. easy to install.
jason
Seattle, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy