Apply to be a TradeMaster!
Main product image of 1/2" IPS Yellow Medium Density PE 2708 Gas Pipe - 300 Ft. (SDR-11)
Magnifying glass
Hover image to zoom

1/2" IPS Yellow Medium Density PE 2708 Gas Pipe - 300 Ft. (SDR-11)

Brand:
Oil Creek
SKU:
GAS105300
Rating:
(36)
Q&A:
(3)
1/2" IPS Yellow Medium Density PE 2708 Gas Pipe - 300 Ft. (SDR-11)
Magnifying glass
Hover image to zoom
$139.49 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Polyethylene
Product Highlight: Length (Feet)
300' Length
Product Highlight: Connection Type
IPS Connection
Product Highlight: Color
Yellow

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information.

1/2" IPS Yellow Medium Density PE 2708 Gas Pipe - 300 Ft. (SDR-11)

Specs

–
Size:

1/2"

Connection Type:

IPS

Wall Thickness:

SDR-11

Product Type:

Gas Pipe

Length (Feet):

300'

Material:

Polyethylene

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.78 out of 36 reviews
97% would recommend this product
4.78
out of 36 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
11%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Excellent Products and the best prices you can find

MY supplies came quickly and packaged perfectly. The price was great and everything ordered was quality product and worked perfectly. Would buy here everytine
VS

Most Liked Negative Review

Frustrated

Purchased 100 foot roll of gas line but can't find fittings to use.
Showing 1-10 of 36 reviews

Perfect Product

I would most certainly buy this again and would highly recommend it to anyone. This durable, flexible pipe is just what I needed to complete the installation of my new generator.
Prez
Brunswick, Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again!

The gas pipe was delivered quickly and on time. The pipe was perfect and as described on-line. All the fittings worked perfectly, and pressure tested okay on the first try. Easy to work with and very pleased with product and service!
Scott
Fort Wayne, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Efficient and timely

This is the first time I've used Supply House and the process was very efficient.
Mark Victor RV
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Just what I needed
BRW West
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

made in USA. Fabrication date printed on yellow pipe showed it was only a couple months old; this was important to our local gas company who didn't want any pipe that was older than ? months! Only concern was poor packaging; my 150-ft. roll was not boxed. Instead it had only been wrapped around the outside circumference couple times with something like saran wrap and made the pipe very susceptible to scratches, nicks and cuts. You know what shippers can do to deliveries! got lucky this time.
Mark
WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying again

Installed 300' of this underground. It does its job. You'll fight with it a bit due to it's size and memory, but that's to be expected. Do yourself a favor and get the chamfer prep bit - save yourself the hassle and worry doing it any other way. I've installed 1000's of feet of sdr underground from 1/2" to 3".
JW
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice stuff! 3/4" PE gas line

Well it is underground gas line, so not much to say! It's exactly what I needed in size and length which I couldn't find locally!!
Sonny
Marquette Mi.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Frustrated

Purchased 100 foot roll of gas line but can't find fittings to use.
Joe
Catawissa PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

After searching the local hardware stores and unable to find just 35 feet of gas line. I searched the internet and found Supply house. Great price too!
Sueprr
Phoenix
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived on time

Large bulky package that arrived on time and in good condition Item was as described
Walt
Red Oak Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can I use this for Natural gas or just propane?

Asked by Rob 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello Rob, The Submittal Sheet indicates that you can use it for propane: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Oil-Creek-GAS11015-Submittal.pdf

Was this review helpful to you?

Q: Does this line work with the constab risers? You just use Shanfer tool first correct?

Asked by Matt 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it works with constab fittings and you would have to use the chamfering tool to prep the end of the tubing.

Was this review helpful to you?

Q: Is this pipe suitable for Natural gas?

Asked by Pat 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it conforms to ASTM D 2513.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy