Apply to be a TradeMaster!
Main product image of 22 Cubic Inch 1-Gang New Work Non-Metallic Outlet Box w/ 4 Knockouts (3.5" x 2.37" x 3.75")
Magnifying glass
Hover image to zoom

22 Cubic Inch 1-Gang New Work Non-Metallic Outlet Box w/ 4 Knockouts (3.5" x 2.37" x 3.75")

SKU:
NWSK
Rating:
(0)
Q&A:
(0)
22 Cubic Inch 1-Gang New Work Non-Metallic Outlet Box w/ 4 Knockouts (3.5" x 2.37" x 3.75")
Magnifying glass
Hover image to zoom
$3.89 each
In Stock
In Stock
Get 191 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Color
Green

Description

–
The world's first in-field expandable plastic junction box. The New Work BaseBox is a "single gang" deep electrical box with all of the industry standard features:

Industry standard features:
  • 22 cu. inch capacity
  • Dimensions (DxWxH): 3.5"x2.37"x3.75"
  • Constructed of high grade PVC (Fire Resistant)
  • Includes captive nails for easy installation
  • Includes 4 knockouts for entry of cables
  • UL Listed

Specs

–
Application:

New Work

Shape:

Rectangle

Color:

Green

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy