Shop Limited Time Deals
Main product image of J4AC4 3 Ton 36,000 BTU 14 SEER Single-Stage Air Conditioner - R-410A
Magnifying glass
Hover image to zoom

J4AC4 3 Ton 36,000 BTU 14 SEER Single-Stage Air Conditioner - R-410A

Brand:
Oxbox
SKU:
J4AC4036A1000AA
Rating:
(0)
Q&A:
(0)
J4AC4 3 Ton 36,000 BTU 14 SEER Single-Stage Air Conditioner - R-410A
Magnifying glass
Hover image to zoom
J4AC4036A1000AA has been discontinued
Discontinued July 12, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: SEER
14 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
3
Product Highlight: Liquid Line
3/8"

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




3 Ton Split System Air Conditioner - 1 Phase J4AC4036A1000AA


The Oxbox line of heating and cooling products offer you flexible and affordable options for your HVAC equipment needs. Oxbox air conditioners have been tested to perform even in the hottest climates, with equipment that’s quiet, dependable, and affordable.


Features:

  • Painted, galvanized steel cabinets resist rust and stand up to weather.
  • The compact design and small footprint are ideal for homeowners with limited yard space.
  • Units operate quietly, with a maximum sound level of 76 decibels
  • 24V low-voltage control provides added safety.



Specifications:

  • Outdoor Unit
  • Compressor: Scroll
  • 14 SEER
  • AC Condensing Unit
  • Refrigerant Type: R410A
  • Nominal Capacity: 36,000 BTU
  • Outdoor Fan: Propeller
  • 1 Phase
  • Voltage: 208/230V
  • Hertz: 60

Specs

Product Type:

Outdoor Unit

Application:

HVAC

Type:

Single Stage

Cooling Capacity (BTU):

36000

Unit Type:

Condenser R-410A

Refrigerant Type:

R-410A

SEER:

14

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

3

Liquid Line:

3/8"

Suction Line:

3/4"

Compressor:

Scroll

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


11 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM