Apply to be a TradeMaster!
Main product image of J4HP4 4 Ton 48,000 BTU Heat Pump 14 Nominal SEER - Single-Stage - R-410A
Magnifying glass
Hover image to zoom

J4HP4 4 Ton 48,000 BTU Heat Pump 14 Nominal SEER - Single-Stage - R-410A

Brand:
Oxbox
SKU:
J4HP4048A1000AA
Rating:
(0)
Q&A:
(0)
J4HP4 4 Ton 48,000 BTU Heat Pump 14 Nominal SEER - Single-Stage - R-410A
Magnifying glass
Hover image to zoom
J4HP4048A1000AA has been discontinued
Discontinued May 23, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
J5HP5 4 Ton 48,000 BTU Heat Pump 14.3 Nominal SEER2 - Single-Stage - R-454B
Brand:
Oxbox
SKU:J5HP5048A1000A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
48000 BTUs
Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER
14 Rating
Product Highlight: Voltage
208/230V
Product Highlight: Ton
4
Product Highlight: Liquid Line
3/8"

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




4 Ton Split System Heat Pump - 1 Phase J4HP4048A1000AA

The Oxbox line of heating and cooling products offer you flexible and affordable options for your HVAC equipment needs. Heat pumps have earned a reputation as the system of choice for mild climates. During warm weather, Oxbox operates as an air conditioner to keep you cool and comfortable. Then, when the temperatures start to drop, just switch your thermostat to keep your living space nice and toasty.

Features:
  • Painted, galvanized steel cabinets resist rust and stand up to weather.
  • The compact design and small footprint are ideal for homeowners with limited yard space.
  • Units operate quietly, with a maximum sound level of 76 decibels
  • 24V low-voltage control provides added safety.


Specifications:
  • Outdoor Unit
  • Compressor: Scroll
  • 14 SEER
  • Condenser
  • Refrigerant Type: R410A
  • Nominal Capacity: 48000 BTU
  • Outdoor Fan: Propeller
  • Outdoor Coil Type: Plate Fin
  • Tube Size: 3/16"
  • Refrigerant Control: Orifice
  • 1 Phase
  • Voltage: 208/230V
  • Hertz: 60
  • HSPF: 8.2
  • Dimensions (H x W x D): 33.19 x 28.00 x 28.00

Specs

–
Product Type:

Outdoor Unit

Application:

HVAC

Cooling Capacity (BTU):

48000

Type:

Single Stage

Unit Type:

Condenser R-410A

Refrigerant Type:

R-410A

SEER:

14

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

4

Liquid Line:

3/8"

Suction Line:

7/8"

Compressor:

Scroll

17 Replacement Parts

Condenser Coil Temperature Sensor, SEN02523
SKU: SEN02523
Oxbox
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM