Apply to be a TradeMaster!
Main product image of 1.5 - 3 Ton, R-410A, Multi-Position Cased Evaporator Coil (14.5" W x 21" D x 20" H)
Magnifying glass
Hover image to zoom

1.5 - 3 Ton, R-410A, Multi-Position Cased Evaporator Coil (14.5" W x 21" D x 20" H)

Brand:
Oxbox
SKU:
J4MXCA003EC6HC
Rating:
(0)
Q&A:
(0)
1.5 - 3 Ton, R-410A, Multi-Position Cased Evaporator Coil (14.5" W x 21" D x 20" H)
Magnifying glass
Hover image to zoom
J4MXCA003EC6HC has been discontinued
Discontinued March 25, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Ton
1.5, 3, 1.5 to 3
Product Highlight: Airflow
Upflow, Downflow, Horizontal
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Suction Line
3/4" SL
Product Highlight: Liquid Line
3/8"

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


1.5 - 3 Ton Multi-Position Cased Evaporator Coil

 Product Features

  • Can be adapted to 14 and 16 SEER models as well as SEER2 models
  • All-aluminum coil design
  • Multi-positional installation - upflow, downflow, horizontal left, horizontal right
  • Foil-faced thermal insulation makes cleaning simple and helps reduce service time


Specs

–
Coil Size:

14.5"W x 20"H x 21"D

Product Type:

Coil

Application:

HVAC

Ton:

1.5

3

1.5 to 3

Airflow:

Upflow

Downflow

Horizontal

Refrigerant Type:

R-410A

Suction Line:

3/4"

Liquid Line:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm