Apply to be a TradeMaster!
Main product image of J801V 80,000 BTU, R-410A, 80% AFUE Single Stage Upflow/Downflow/Horizontal Right/Left Furnace
Magnifying glass
Hover image to zoom

J801V 80,000 BTU, R-410A, 80% AFUE Single Stage Upflow/Downflow/Horizontal Right/Left Furnace

Brand:
Oxbox
SKU:
J801V080BM4SEA
Rating:
(0)
Q&A:
(0)
J801V 80,000 BTU, R-410A, 80% AFUE Single Stage Upflow/Downflow/Horizontal Right/Left Furnace
Magnifying glass
Hover image to zoom
J801V080BM4SEA has been discontinued
Discontinued July 12, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: BTU Input
80000 BTUs
Product Highlight: Horse Power
1/2 HP
Product Highlight: Airflow
Upflow, Multi-Position, Downflow, Horizontal
Product Highlight: Ton
5
Product Highlight: Width (Inches)
17-1/2" Width

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




**Image may not represent actual product.**

80% Single Stage Upflow/Downflow/Horizontal Right/Left

When the weather gets chilly, you’ll get comfortable, consistent heating—and you can also be confident these furnaces are built for durable performance over the long haul.

Features & Benefits
  • Durable aluminized steel tubular heat exchanger.
  • Efficient and quiet variable speed ECM, constant air volume control technology, stable air outlet with different pipe resistances
  • Two-stage gas valve provides quiet, economical heating
  • Silicon Nitride igniter designed for long igniter life
  • Self-diagnostic control board with constant memory fault code history output to a triple 7- segment display
  • Natural gas and propane (LP) convertible.
  • NOx emissions above 40ng/J.
  • AHRI Certified; ETL Listed Designed for multi-position installation: Up flow, down flow, horizontal.
  • Industry-standard cabinet sizes for easy replacement, installation and add-on cooling.
  • Convenient left or right connection for gas and electric service.
  • Removable bottom for side or bottom return application.
  • Coil and furnace fit flush for most installations
Specifications
  • 80% AFUE
  • 80,000 BTU Input
  • Airflow Direction: Upflow/Downflow/Horizontal Right/Left
  • Dimensions (in.) (H x W x D): 33.7 x 17.5 x 28.5
  • FUEL TYPE: Natural/Propane Gas

Specs

–
Refrigerant Type:

R-410A

BTU Input:

80000

Horse Power:

1/2

Speeds:

5

Airflow:

Upflow

Multi-Position

Downflow

Horizontal

Efficiency:

80%

Motor:

ECM

Ton:

5

Width (Inches):

17-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm