This is a J962X 60,000 BTU, 96% AFUE Dual Stage Upflow, Horizontal Right/Left Furnace, ECM Motor, B Cabinet manufactured by Oxbox.
| Vent Diameter: | 2" 3" |
|---|---|
| Phase: | 1 |
| Speeds: | 5 |
| Efficiency: | 96% |
| Motor: | ECM |
| Voltage: | 115V |
| BTU Input: | 60000 |
| Airflow: | Upflow Horizontal |
| Type: | Modular Blower |
| Stages: | 2 |
| Horse Power: | 3/4 |