Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Home
Plumbing Supplies
Pipe
PEX Coils
Radiant Heat PEX Coils
PEX-AL-PEX
PEX-AL-PEX
5 items
FILTER
Grid
List
Sort: Top Sellers
T050-300-PAP Compare Checkbox
Compare
1/2" PEX-AL-PEX Tubing (300 ft Coil)
SKU:
T050-300-PAP
Bluefin
SKU:
T050-300-PAP
Brand:
Bluefin
(30)
–
+
$150.95
each
ADD TO CART
Add to List
In Stock
Get 115 by
Tue, Oct 13
Total Available: 234
In Stock
Get 115 by
Tue, Oct 13
Total Available: 234
Add to List
T050-1000-PAP Compare Checkbox
Compare
1/2" PEX-AL-PEX Tubing (1,000 ft Coil)
SKU:
T050-1000-PAP
Bluefin
SKU:
T050-1000-PAP
Brand:
Bluefin
(30)
–
+
$492.91
each
ADD TO CART
Add to List
In Stock
Get 12 by
Wed, Oct 14
Total Available: 52
In Stock
Get 12 by
Wed, Oct 14
Total Available: 52
Add to List
T075-300-PAP Compare Checkbox
Compare
3/4" PEX-AL-PEX Tubing (300 ft Coil)
SKU:
T075-300-PAP
Bluefin
SKU:
T075-300-PAP
Brand:
Bluefin
(30)
–
+
$338.75
each
ADD TO CART
Add to List
In Stock
Get 12 by
Tue, Oct 13
Total Available: 49
In Stock
Get 12 by
Tue, Oct 13
Total Available: 49
Add to List
T100-300-PAP Compare Checkbox
Compare
1" PEX-AL-PEX Tubing (300 ft Coil)
SKU:
T100-300-PAP
Bluefin
SKU:
T100-300-PAP
Brand:
Bluefin
(30)
–
+
$507.76
each
ADD TO CART
Add to List
In Stock
Get 16 by
Tue, Oct 13
Total Available: 25
In Stock
Get 16 by
Tue, Oct 13
Total Available: 25
Add to List
T058-500-PAP Compare Checkbox
Compare
5/8" PEX-AL-PEX Tubing (500 ft Coil)
SKU:
T058-500-PAP
Bluefin
SKU:
T058-500-PAP
Brand:
Bluefin
(30)
–
+
$470.63
each
ADD TO CART
Add to List
In Stock
Get 14 by
Tue, Oct 13
Total Available: 18
In Stock
Get 14 by
Tue, Oct 13
Total Available: 18
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video