Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/2" (1)
3/4" (1)

PEX Size
–

1/2" (1)
3/4" (1)

PEX Press Couplings

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" PEX Press Coupling w/ Attached Sleeve (Lead Free)
1/2" PEX Press Coupling w/ Attached Sleeve (Lead Free)
SKU: PPRC050
Bluefin
SKU: PPRC050
Brand: Bluefin
$3.06 each
BOX UP & SAVE 17%
$50.80 box of 20
$2.54 each
In Stock
Get 104 by Mon, Nov 23
In Stock
Get 104 by Mon, Nov 23
Compare
Product Image of 3/4" PEX Press Coupling w/ Attached Sleeve (Lead Free)
$5.04 each
BOX UP & SAVE 17%
$49.92 box of 12
$4.16 each
In Stock
Get 90 by Mon, Nov 23
In Stock
Get 90 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX Press Couplings

PEX Press Couplings are fittings that join two lengths of PEX tubing of the same size. The listing includes Bluefin couplings with an attached sleeve in 1/2" and 3/4" PEX sizes, both made from lead free brass alloy C46500. A coupling is a simple part, but a bad choice still turns into a callback once the joint is hidden in a wall or ceiling. Material selection matters for that reason. The product notes say these Bluefin couplings are susceptible to dezincification and do not hold a high DZR rating, so brass parts exposed to hard water with high sulfur or mineral content call for a different product. A brass or poly PEX equivalent can be used in hard water conditions. Checking the size, the alloy, and the water quality before ordering keeps the install on schedule and the repair risk low for the customer.

Subcategories

  • 1/2" PEX Press Couplings with Attached Sleeve: Couplings in this size join 1/2" PEX tubing and come with the sleeve attached. Installers use them for straight connections on 1/2" PEX runs. The Bluefin version is lead free and made from brass alloy C46500. Its product notes flag susceptibility to dezincification, so hard water jobs call for a brass or poly PEX equivalent.
  • 3/4" PEX Press Couplings with Attached Sleeve: Couplings in this size join 3/4" PEX tubing and come with the sleeve attached. Installers use them for straight connections on 3/4" PEX runs. The Bluefin version is lead free and made from brass alloy C46500. Its product notes flag susceptibility to dezincification, so hard water jobs call for a brass or poly PEX equivalent.
  • Lead Free Brass Press Couplings: Bluefin lists its attached sleeve couplings in lead free brass alloy C46500. Plumbing contractors weigh water quality when choosing them, because the product notes say they do not hold a high DZR rating. Hard water with high sulfur or mineral content is the condition to avoid. A brass or poly PEX equivalent can be used in those conditions.

Buying Guide

Start with the PEX tubing size, because a coupling has to match the tubing it joins. The Bluefin couplings in this category are listed for 1/2" PEX and 3/4" PEX, so confirm the tubing size on the run before picking a part.

Next, check the water quality. The product notes for the Bluefin attached sleeve couplings say they are susceptible to dezincification and do not hold a high DZR rating. They should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. If the job has hard water conditions, a brass or poly PEX equivalent can be used instead.

Then confirm the material spec. The Bluefin couplings are lead free and made from brass alloy C46500. Match that alloy to the job requirements and local code before ordering.

When comparing PEX Press Couplings, also note the sleeve. The Bluefin models are listed with an attached sleeve, so confirm that the product name shows the sleeve style the job calls for. Reading the full product name catches size and sleeve differences early.

Finally, order by exact size and brand rather than by category name alone. A coupling that looks right on the truck but carries the wrong size or alloy costs a return trip, and a few minutes with the product record prevents it. Check every spec on the product page before the order is placed.

Frequently Asked Questions

Can PEX press couplings go on a hard water job?

The Bluefin PEX press couplings in this listing are susceptible to dezincification and do not hold a high DZR rating, per the product notes. They should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. A brass or poly PEX equivalent can be used in hard water conditions.

What are PEX press couplings made of?

The Bluefin PEX press couplings listed here are made from brass alloy C46500 and are lead free. Brass composition matters because the same products are susceptible to dezincification. Confirm the alloy on the product page for any other coupling in the category.

What sizes do PEX press couplings come in?

The Bluefin PEX press couplings in the catalog sample are listed in 1/2" and 3/4" sizes, each matched to the same PEX size. Check the product name for the exact size before ordering, because the coupling size must match the tubing size.

Do PEX press couplings come with the sleeve attached?

The Bluefin PEX press couplings covered here are listed as couplings with an attached sleeve, in both 1/2" and 3/4" sizes. Sleeve style is part of the product name, so read the name before ordering. Doing so keeps the right PEX press coupling on the truck.

Is lead free brass enough for a PEX press coupling in any water?

Lead free brass alone does not settle the question for PEX press couplings. The Bluefin couplings are lead free, yet the product notes say they are susceptible to dezincification and do not hold a high DZR rating. Water conditions still decide whether the coupling fits the job.

Didn't find what you're looking for? 
Let us know
.