Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/2" (1)
3/4" (1)

PEX Size
–

1/2" (1)
3/4" (1)

PEX Press Female Adapters

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" PEX Press x 1/2" Female Adapter w/ Attached Sleeve (Lead Free)
1/2" PEX Press x 1/2" Female Adapter w/ Attached Sleeve (Lead Free)
SKU: PPRF050
Bluefin
SKU: PPRF050
Brand: Bluefin
$3.95 each
BOX UP & SAVE 19%
$32.10 box of 10
$3.21 each
In Stock
Get 517 by Tue, Nov 24
In Stock
Get 517 by Tue, Nov 24
Compare
Product Image of 3/4" PEX Press x 3/4" Female Adapter w/ Attached Sleeve (Lead Free)
$5.77 each
BOX UP & SAVE 18%
$23.80 box of 5
$4.76 each
In Stock
Get 201 by Tue, Nov 24
In Stock
Get 201 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX Press Female Adapters

PEX Press Female Adapters are transition fittings that join PEX tubing to a female threaded connection with a press-style joint. The Bluefin 1/2" PEX Press x 1/2" Female Adapter with attached sleeve lists a 1/2" PEX size and a 1/2" thread size, and the 3/4" version lists 3/4" for both. Both are listed as Lead Free and both are made from brass alloy C46500. Installers reach for them wherever a PEX run has to meet a threaded fitting.

Brass grade matters with these adapters. The listing notes warn that the adapters are susceptible to dezincification, do not hold a high DZR rating, and should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. Checking water conditions before ordering keeps a fitting from turning into a callback.

Subcategories

  • 1/2" PEX Press x 1/2" Female Adapters: The Bluefin 1/2" PEX Press x 1/2" Female Adapter pairs a 1/2" PEX size with a 1/2" thread size. Plumbers use it to transition 1/2" PEX tubing to a female threaded connection. It carries an attached sleeve, a Lead Free listing and brass alloy C46500.
  • 3/4" PEX Press x 3/4" Female Adapters: The Bluefin 3/4" PEX Press x 3/4" Female Adapter pairs a 3/4" PEX size with a 3/4" thread size. Plumbers use it to transition 3/4" PEX tubing to a female threaded connection. It carries an attached sleeve, a Lead Free listing and brass alloy C46500.
  • Attached Sleeve Lead Free Brass Adapters: Both listed adapters carry an attached sleeve, a Lead Free designation and brass alloy C46500. Installers who choose this style should note the listing warning about dezincification. The adapters do not hold a high DZR rating and should not be used where brass parts may be exposed to hard water.

Buying Guide

Start with the PEX size and the thread size on the job. The Bluefin adapters on this page list matching sizes, a 1/2" PEX size with a 1/2" thread size and a 3/4" PEX size with a 3/4" thread size, so confirm both ends before ordering.

Check the water next. The listing notes say the adapters are susceptible to dezincification, do not hold a high DZR rating, and should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. On hard water jobs, pick a different fitting. The product notes also point to a suggested alternative for those conditions.

When the project calls for PEX Press Female Adapters, confirm the press system as well. Tubing, press tool and fitting should come from a system the manufacturer approves to work together, so check the manufacturer documentation before mixing brands.

Last, read the full product name. Both listed Bluefin adapters carry an attached sleeve and a Lead Free designation, which matters on projects with lead-free requirements. Verify the code requirements with the local authority having jurisdiction rather than relying on the product name alone. Matching size, water conditions and press system before ordering keeps the job moving and avoids return trips to the supply counter.

Frequently Asked Questions

What brass alloy are PEX Press Female Adapters made from?

The Bluefin PEX Press Female Adapters listed here are made from brass alloy C46500. Both the 1/2" and 3/4" versions list that alloy. Check the record for any other model before assuming the same alloy.

Can I use PEX Press Female Adapters on hard water jobs?

The listing notes say these adapters are susceptible to dezincification, do not hold a high DZR rating, and should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. For PEX Press Female Adapters on hard water, look at the suggested alternative named in the product notes.

What sizes of PEX Press Female Adapters are listed?

The Bluefin PEX Press Female Adapters here include a 1/2" PEX Press x 1/2" model and a 3/4" PEX Press x 3/4" model. Each lists a thread size that matches its PEX size. Check the listing for other sizes before ordering.

Do PEX Press Female Adapters come with the sleeve attached?

The listed Bluefin 1/2" and 3/4" adapters are named as having an attached sleeve. Both PEX Press Female Adapters are also listed as Lead Free. Confirm the sleeve style in the product name before ordering.

How do I size PEX Press Female Adapters?

Match the PEX size to the tubing and the thread size to the threaded connection. On the listed Bluefin adapters, both measurements are 1/2" on one model and 3/4" on the other. Two numbers drive the choice of PEX Press Female Adapters: PEX size and thread size.

Didn't find what you're looking for? 
Let us know
.