Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1-1/2" (1)
2" (1)

PEX Size
–

1-1/2" (1)
2" (1)

Price Range
–

$35 to $40 (1)
$50 to $60 (1)

PEX Press Polymer 45° Elbows

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1-1/2" PEX Press PureFlow Polymer 45-Degree Elbow
$37.85 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 2" PEX Press PureFlow Polymer 45-Degree Elbow
$57.33 each
In Stock
Get 19 by Wed, Nov 25
In Stock
Get 19 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX Press Polymer 45° Elbows

PEX Press Polymer 45° Elbows are Viega fittings that change the direction of a PEX line by 45 degrees. The elbows in this category use a PEX Press connection with Smart Connect technology, and listed sizes include 1-1/2" and 2". Each is listed for use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX. Contractors choose a 45-degree elbow when a run needs a moderate change of direction rather than a sharp corner. Matching fitting size and tubing type are the two checks that matter most on a press job. The product listings name the tubing families, so the match is easy to check against the job spec. Getting those details right before the order goes in keeps the rough-in on schedule and the system built from components intended to work together.

Subcategories

  • 1-1/2" PEX Press Polymer 45-Degree Elbows: The 1-1/2" PEX Press Polymer 45-Degree Elbow is a Viega fitting with a 1-1/2" PEX size and a PEX Press connection. Installers use it to change direction by 45 degrees in a 1-1/2" PEX line. It is made for use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX. The listing also notes Smart Connect technology.
  • 2" PEX Press Polymer 45-Degree Elbows: The 2" PEX Press Polymer 45-Degree Elbow is a Viega fitting with a 2" PEX size and a PEX Press connection. Installers use it to change direction by 45 degrees in a 2" PEX line. It is made for use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX. The listing also notes Smart Connect technology.
  • Elbows for Viega PureFlow, FostaPEX, and Barrier PEX: Listings for these fittings name Viega PureFlow PEX, Viega FostaPEX, and Viega Barrier PEX as the tubing they are made for. Installers working with any of those tubing families use them to turn a line by 45 degrees. The connection type is PEX Press, described as a polymer press connection. Checking the tubing name against the listing is the quickest compatibility check.

Buying Guide

Start with the tubing. The Viega elbows in the catalog records are made for use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX, so confirm which of those is on the job before anything else. Mixing a fitting with the wrong tubing family is an avoidable mistake at the rough-in stage. If the tubing is a different brand or type, check the individual product listing rather than assuming a fit.

Next, match the size. The sizes in the records are 1-1/2" and 2", and the fitting size should match the PEX size of the line. Both listings state PEX Press as the connection type, so confirm the crew is equipped for that connection method.

When comparing PEX Press Polymer 45° Elbows, think through the layout as well. A 45-degree fitting suits a run that needs a modest change of direction, so count the fittings per run before ordering. A short count on paper costs less time than a second trip for a missing fitting.

Finally, read the full product description. The records mention Smart Connect technology, and the specifications list type, size, and connection type. Compare those fields line by line against the plan, and check with the SupplyHouse team on any detail the listing doesn't show.

Frequently Asked Questions

What tubing do PEX Press Polymer 45° Elbows work with?

The Viega PEX Press Polymer 45° Elbows in the catalog records are made for use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX. The records don't address other tubing, so check with the SupplyHouse team on those.

What sizes do PEX Press Polymer 45° Elbows come in?

The catalog records show 1-1/2" and 2" PEX Press Polymer 45° Elbows from Viega. Each one lists a PEX size that matches its fitting size. Check the listing for the full range of sizes before ordering.

What connection type do these 45° elbows use?

The PEX Press Polymer 45° Elbows in the records use a PEX Press connection. The descriptions call it a polymer press connection with Smart Connect technology. Check the listing for connection details before starting the job.

Who makes the PEX Press Polymer 45° Elbows on this page?

Both catalog records for these PEX Press Polymer 45° Elbows list Viega as the brand. Check the brand and model on each listing before ordering. Matching the elbow to the tubing family named in the listing keeps the job within the listed compatibility.

How do contractors pick between a 1-1/2" and a 2" PEX Press Polymer 45° Elbow?

Match the elbow size to the PEX size of the line, since the listings show the fitting size and PEX size as the same number. A 1-1/2" elbow lists a 1-1/2" PEX size, and a 2" elbow lists a 2" PEX size. Confirm the size on the plan before ordering PEX Press Polymer 45° Elbows.

Didn't find what you're looking for? 
Let us know
.