Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Length (Inches)
–

8" (1)
18" (1)

PEX Press Straight Stub Outs

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" PEX Press x Bracketed Spin Closed Copper Stub Out Bullet (8" Length)
1/2" PEX Press x Bracketed Spin Closed Copper Stub Out Bullet (8" Length)
SKU: 638VG208E4
Sioux Chief
SKU: 638VG208E4
Brand: Sioux Chief
$12.93 each
In Stock
Get 56 by Tomorrow, Nov 24
In Stock
Get 56 by Tomorrow, Nov 24
Compare
Product Image of 1/2" PEX Press x Bracketed Spin Closed Copper Stub Out Bullet (18" Length)
1/2" PEX Press x Bracketed Spin Closed Copper Stub Out Bullet (18" Length)
SKU: 638VG218E4
Sioux Chief
SKU: 638VG218E4
Brand: Sioux Chief
$17.30 each
In Stock
Get 9 by Wed, Nov 25
In Stock
Get 9 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX Press Straight Stub Outs

PEX Press Straight Stub Outs are copper stub outs that pair a PEX Press connection with a bracketed, spin closed bullet end. Sioux Chief models in this category include 1/2 inch stub outs made from solid Type L copper that meet ASTM F3347. Each one has a Square O Strap crimped to the tube for easy bracketing. The bullet end accepts sweat, push-fitting and compression valves, so crews can pick the valve style that suits the job. Sioux Chief describes these stub outs as a fit for stubbing through the floor for closets or lavs. Lengths include 8 inch and 18 inch, and both use a 1/2 inch PEX connection size. Choosing the correct length and valve style during rough-in matters because the stub has to reach the fixture location cleanly and accept the valve the plumber plans to install.

Subcategories

  • 8 Inch Bullet Stub Outs: The 8 inch version is a 1/2 inch PEX Press x bracketed spin closed copper stub out bullet from Sioux Chief. Plumbers use it for fixture supplies stubbed through the floor, such as closets and lavs. The solid Type L copper tube accepts sweat, push-fitting and compression valves. Overall length is 8 inches.
  • 18 Inch Bullet Stub Outs: The 18 inch version carries the same 1/2 inch PEX Press connection and bracketed spin closed bullet design as the 8 inch model. Installers choose the longer tube when the fixture location calls for extra reach. Material is solid Type L copper, and the product meets ASTM F3347. Overall length is 18 inches.
  • Bracketed Spin Closed Copper Stub Outs: Bracketed models have a Square O Strap crimped to the tube for easy bracketing. Contractors use the strap to hold the stub in place during rough-in. The copper tube is solid Type L and sized for 1/2 inch PEX. Spin closed bullet ends accept sweat, push-fitting and compression valves.

Buying Guide

Start with the pipe size. The Sioux Chief models shown here are sized for 1/2 inch PEX, so match the stub out to the PEX run feeding the fixture. Confirm the connection type against the project specs before ordering.

Next, choose the length. Lengths include 8 inch and 18 inch. Measure the rough-in dimensions first. Pick the shorter length when the stub only needs to clear the finished surface, and choose the 18 inch length when the fixture sits farther from the supply connection.

When selecting PEX Press Straight Stub Outs, think about the valve as well. The bullet end accepts sweat, push-fitting and compression valves, so the stub does not lock the job into one valve style. Pick the valve type based on crew preference and the fixture being served.

Finally, look at the mounting method and standards. Bracketed models have a Square O Strap crimped to the tube for easy bracketing. The 8 inch and 18 inch Sioux Chief models both meet ASTM F3347 and use solid Type L copper. Confirm that the standard and material match local code and project requirements. Ordering a mix of lengths for a multi-fixture rough-in saves a return trip when dimensions shift. Record the size, length and valve style on the material list so the correct stubs reach the jobsite.

Frequently Asked Questions

What are PEX Press Straight Stub Outs used for?

PEX Press Straight Stub Outs give plumbers a copper stub for fixture supplies in PEX systems. Sioux Chief describes its bullet models as a fit for stubbing through the floor for closets or lavs. The copper end accepts sweat, push-fitting and compression valves.

What lengths do these stub outs come in?

PEX Press Straight Stub Outs in this category include 8 inch and 18 inch Sioux Chief bullet models. Both are 1/2 inch with a 1/2 inch PEX size. Pick the length based on the distance from the supply connection to the fixture.

What valves fit on a PEX Press straight stub out?

The Sioux Chief bullet stub outs accept sweat, push-fitting and compression valves. Installers can choose the valve style that fits the fixture and the crew's preference.

What material and standard do the stub outs use?

The Sioux Chief PEX Press bullet stub outs are made from solid Type L copper. Both the 8 inch and 18 inch models meet ASTM F3347. Check the standard against local code and project specs before ordering.

How do the brackets work on a PEX Press stub out?

Bracketed PEX Press stub outs from Sioux Chief have a Square O Strap crimped to the tube for easy bracketing. The strap comes attached, so the stub is ready to mount during rough-in.

Didn't find what you're looking for? 
Let us know
.