Apply to be a TradeMaster!
Main product image of PG-101X Automatic Tie Tool Kit for PEX Tubing up to 1-1/2" to Rebar and Wire Mesh
Magnifying glass
Hover image to zoom

PG-101X Automatic Tie Tool Kit for PEX Tubing up to 1-1/2" to Rebar and Wire Mesh

Brand:
PEXGUN
SKU:
PG803101X
Rating:
(0)
Q&A:
(0)
PG-101X Automatic Tie Tool Kit for PEX Tubing up to 1-1/2" to Rebar and Wire Mesh
Magnifying glass
Hover image to zoom
$1,498.32 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview:
The PEXGUN PG-101X is a fast, lightweight, and economical installation tool that automatically ties wire to PEX pipe and rebar wire mesh in less than one second! Suitable for up to 1" PEX pipe.
The NEW PEXGUN PG-101X is the latest and greatest version of the PEXGUN! The PEXGUN PG-101X is powered by an 18V Lithium-Ion battery, giving you 5000 ties per charge.

Features & Benefits:
  • Maximum tying diameter 1-1/2" (40 mm)
  • Weighs less than 4.85 lbs (2.2kg)
  • Five times faster than manually tying
  • Over 5000 wire ties per battery charge
  • High-performance 18V Lithium-Ion Battery
  • 1 year limited warranty


Applications:
  • Radiant Heat/Cooling PEX pipe installation
  • Snow & Ice Melting PEX pipe installation
  • Precast Concrete
  • Building Foundations
  • Road and Bridge Construction
  • Floor & Wall Construction
  • Retaining Wall
  • Swimming Pool Walls

Specs

–
Battery Type:

Lithium-Ion

Product Type:

Tool

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy