Shop Resideo Sale
Main product image of 14.4V Battery Charger for PEXGUN PG-101X and 501X
Magnifying glass
Hover image to zoom

14.4V Battery Charger for PEXGUN PG-101X and 501X

Brand:
PEXGUN
SKU:
PG803199X
Rating:
(0)
Q&A:
(0)
14.4V Battery Charger for PEXGUN PG-101X and 501X
Magnifying glass
Hover image to zoom
$131.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
14.4v

Description

–
Battery charger for PEXGUN PG101 & PG501 for use with PEX GUN DC Li-Ion 14.4V battery.

Specifications:
  • Max Tying Capacity: 3/4" PEX to rebar and/or wire mesh, 1" to wire mesh
  • Battery:14.4V Li-Ion
  • Charging Time: 60 minutes
  • Turns per Tie: 3 wraps
  • Ties per Coil: up to 128
  • Ties per Battery: up to 2,500
  • Wire Size: 21 ga
  • Dimensions(LxWxH: 11.22" x 3.94" x 11.65"
  • Weight: 4.85 lbs
  • Warranty: 1 Year

Specs

–
Battery Type:

Lithium-Ion

Voltage:

14.4v

Product Type:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy