Shop Resideo Sale
Main product image of PG-501X Automatic Tie Tool Kit for PEX Tubing up to 2" to Rebar and Wire Mesh
Magnifying glass
Hover image to zoom

PG-501X Automatic Tie Tool Kit for PEX Tubing up to 2" to Rebar and Wire Mesh

Brand:
PEXGUN
SKU:
PG803501X
Rating:
(0)
Q&A:
(0)
PG-501X Automatic Tie Tool Kit for PEX Tubing up to 2" to Rebar and Wire Mesh
Magnifying glass
Hover image to zoom
$1,776.39 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview:
The all new PG-501X is ideal for tying several lines of PEX pipe used in plumbing systems.
The PEXGUN PG-501X is a fast, lightweight and economical installation tool that automatically ties wire to PEX pipe and rebar wire mesh in one second. The PEXGUN is powered by a 18V Lithium-Ion battery and can generate over 5000 wire ties with on one battery charge. The tension dial controls the tightness of the tie, creating a secure wire tie without ever damaging the pipe. Easy one hand operation reduces the potential risk of carpal tunnel injuries. Using the optional extension bar reduces the risk of back injuries. The PEXGUN PG-501X Complete Kit comes with a battery charger, (2) batteries, wire cutter, two coils of wire and a durable tool case.

Features & Benefits:
  • Bundles up to (10) 1/2" PEX pipes
  • Maximum tying diameter 2"
  • Weighs less 4.85 lbs (2.2kg)
  • Five times faster than manually tying
  • Over 5000 wire ties per battery charge
  • High-performance 18V Lithium-Ion Battery
  • Dimensions (L) x (W) x (H): 11.22" x 3.94" x 11.65"
  • 1 Year limited warranty


Applications:
  • Tying/bundling PEX pipe for plumbing systems
  • Radiant Heat & Cooling
  • Snow & Ice Melting
  • Precast Concrete
  • Building Foundations
  • Road and Bridge Construction
  • Floor & Wall Construction
  • Retaining Wall
  • Swimming Pool Walls

Specs

–
Battery Type:

Lithium-Ion

Product Type:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy