Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
3/4" Filter (1)
3/4" (1)
1" Filter (2)
1" (2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC Barbed Insert Poly Fittings
PVC Barbed Insert Reducing Tees (Insert x Insert x MIPT)
PVC Barbed Insert Reducing Tees (Insert x Insert x MIPT)
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
1403-130 Compare Checkbox
Compare
1" x 1" x 1/2" PVC Barbed Insert Reducing Tee (Insert x Insert x MITP)
SKU:
1403-130
SKU:
1403-130
–
+
$4.68
each
BOX UP & SAVE 10%
–
+
$105.50 box of 25
$4.22
each
ADD TO CART
Add to List
In Stock
Get 24 by
Tue, Nov 24
Total Available: 324
In Stock
Get 24 by
Tue, Nov 24
Total Available: 324
Add to List
1403-131 Compare Checkbox
Compare
1" x 1" x 3/4" PVC Barbed Insert Reducing Tee (Insert x Insert x MITP)
SKU:
1403-131
SKU:
1403-131
(1)
–
+
$4.68
each
BOX UP & SAVE 10%
–
+
$105.50 box of 25
$4.22
each
ADD TO CART
Add to List
In Stock
Get 25 by
Mon, Nov 23
Total Available: 150
In Stock
Get 25 by
Mon, Nov 23
Total Available: 150
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
Comparing PVC Fittings
Articles
More About PVC Barbed Insert Reducing Tees (Insert x Insert x MIPT)
This category contains PVC Barbed Insert Reducing Tees (Insert x Insert x MIPT).
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video