Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" PVC Barbed Insert Reducing Tee (Insert x Insert x MITP)
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" PVC Barbed Insert Reducing Tee (Insert x Insert x MITP)

SKU:
1403-131
Rating:
(1)
Q&A:
(0)
1" x 1" x 3/4" PVC Barbed Insert Reducing Tee (Insert x Insert x MITP)
Magnifying glass
Hover image to zoom
$4.68 each
BOX UP & SAVE 10%
$105.50 box of 25
$4.22 each
In Stock
In Stock
Get 141 Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Insert x Insert x MNPT Connection
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Standards Met
NSF Standards Met

Description

–
Superior Choice for Use with Polyethylene Pipe
Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.

Conform to ASTM D 2609
Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe

Twist Lock Insert Adapter with Built-in Clamping
Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings

NSF Certifed for Use with Potable Water
Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

–
Product Type:

Reducing Tee

Size:

1" x 1" x 3/4"

Connection Type:

Insert x Insert x MNPT

Material:

PVC

Standards Met:

NSF

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply House is Incredible

Supply House is incredible! It is like having a plumbing distribution center with every odd and unusual part next door. And the prices are better than big box stores and the local hardware store. Most every order has arrived the next day; when they were out of one particularly strange adapting "tee," I called and they gave me a reference to where I could find it.
Jim, the amateur plumber
Hastings, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy