Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (3)
3/4" (3)
1" Filter (2)
1" (2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC Barbed Insert Poly Fittings
PVC Barbed Insert Tees (Insert x Insert x Socket)
PVC Barbed Insert Tees (Insert x Insert x Socket)
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
1404-007 Compare Checkbox
Compare
3/4" PVC Barbed Insert Tee (Insert x Insert x Socket)
SKU:
1404-007
SKU:
1404-007
–
+
$3.74
each
BOX UP & SAVE 12%
–
+
$164.50 box of 50
$3.29
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 23
In Stock
Get 2 by
Mon, Nov 23
Add to List
1404-101 Compare Checkbox
Compare
3/4" x 3/4" x 1/2" PVC Barbed Insert Reducing Tee (Insert x Insert x Socket)
SKU:
1404-101
SKU:
1404-101
–
+
$5.87
each
BOX UP & SAVE 12%
–
+
$258.00 box of 50
$5.16
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
1404-102 Compare Checkbox
Compare
3/4" x 3/4" x 1" PVC Barbed Insert Reducing Tee (Insert x Insert x Socket)
SKU:
1404-102
SKU:
1404-102
–
+
$6.29
each
BOX UP & SAVE 7%
–
+
$582.00 box of 100
$5.82
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
1404-010 Compare Checkbox
Compare
1" PVC Barbed Insert Tee (Insert x Insert x Socket)
SKU:
1404-010
SKU:
1404-010
–
+
$3.89
each
BOX UP & SAVE 10%
–
+
$87.50 box of 25
$3.50
each
ADD TO CART
Add to List
In Stock
Get 103 by
Tomorrow, Nov 17
In Stock
Get 103 by
Tomorrow, Nov 17
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
Comparing PVC Fittings
Articles
More About PVC Barbed Insert Tees (Insert x Insert x Socket)
This category contains PVC Barbed Insert Tees (Insert x Insert x Socket) and PVC Barbed Reducing Tees (Insert x Insert x Socket).
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video