The Day Savers – A National Tradesmen Day Contest
Main product image of 1" PVC Barbed Insert Tee (Insert x Insert x Socket)
Magnifying glass
Hover image to zoom

1" PVC Barbed Insert Tee (Insert x Insert x Socket)

SKU:
1404-010
Rating:
(0)
Q&A:
(0)
1" PVC Barbed Insert Tee (Insert x Insert x Socket)
Magnifying glass
Hover image to zoom
$3.89 each
BOX UP & SAVE 10%
$87.50 box of 25
$3.50 each
In Stock
In Stock
Get 106 Thu, Sep 3
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Connection Type
Insert x Insert x Socket Connection
Product Highlight: Size
1" x 1" x 1"
Product Highlight: Standards Met
NSF Standards Met

Description

Superior Choice for Use with Polyethylene Pipe

Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.


Conform to ASTM D 2609

Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe


Twist Lock Insert Adapter with Built-in Clamping

Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings


NSF Certifed for Use with Potable Water

Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

Size:

1" x 1" x 1"

Connection Type:

Insert x Insert x Socket

Material:

PVC

Standards Met:

NSF

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy