Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
3" Filter (1)
3" (1)
4" Filter (1)
4" (1)
6" Filter (1)
6" (1)
Price Range
–
$5 to $10 Filter (2)
$5 to $10 (2)
$60 to $70 Filter (1)
$60 to $70 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC DWV Fittings
PVC DWV Adapter Bushings
PVC DWV Adapter Bushings
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
P118-030 Compare Checkbox
Compare
3" PVC DWV SPIGOT x HUB Adapter Bushing
SKU:
P118-030
SKU:
P118-030
(3)
–
+
$5.58
each
BOX UP & SAVE 10%
–
+
$125.50 box of 25
$5.02
each
ADD TO CART
Add to List
In Stock
Get 115 by
Tue, Nov 17
Total Available: 183
In Stock
Get 115 by
Tue, Nov 17
Total Available: 183
Add to List
P118-040 Compare Checkbox
Compare
4" PVC DWV Adapter Bushing
SKU:
P118-040
SKU:
P118-040
(4)
–
+
$6.31
each
BOX UP & SAVE 10%
–
+
$56.90 box of 10
$5.69
each
ADD TO CART
Add to List
In Stock
Get 52 by
Wed, Nov 18
Total Available: 395
In Stock
Get 52 by
Wed, Nov 18
Total Available: 395
Add to List
P118-060F Compare Checkbox
Compare
6" PVC DWV Adapter Bushing (Fabricated)
SKU:
P118-060F
SKU:
P118-060F
–
+
$60.27
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About PVC DWV Adapter Bushings
PVC DWV Adapter Bushings adapts a DWV Hub to an S&D Spigot.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video