Apply to be a TradeMaster!
Main product image of 3" PVC DWV SPIGOT x HUB Adapter Bushing
Magnifying glass
Hover image to zoom
3" PVC DWV SPIGOT x HUB Adapter Bushing
Magnifying glass
Hover image to zoom
$5.58 each
BOX UP & SAVE 10%
$125.50 box of 25
$5.02 each
In Stock
In Stock
Get 104 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Size: 
3"
3"4"6"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
3" PVC DWV Adapter Bushing (Adapts DWV Hub to S&D Spigot)

Specs

–
Size:

3"

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Only place I could find them!

This is the bushing you need to go from 3" Genova to 3" sch. 40. I hate banding these two pipes together! Life saver.
Plumber Bob
Alexandria, Mn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Helps adapt thin wall sewer pipe to flexible couplings

May not be a permanent solution. Makes installing on an existing system easier. Use with flexible couplings on thin wall drain pipe.
Willie
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Repaired my problem
Willie
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy