PVC DWV Combo Double Wye and 45° Elbows are drain, waste and vent fittings that pair a double wye with a 1/8 bend in one body. The Spears P507-422 is a good example, a 4 x 4 x 3 x 3 double combination wye and 1/8 bend in PVC with hub connections on all three outlets. Other sizes in the Spears line include the 2 x 2 x 1-1/2 x 1-1/2 P507-251, the 3 x 3 x 2 x 2 P507-338 and the 6 x 6 x 3 x 3 3792-530. A combo body replaces several separate fittings and the extra solvent-weld joints that come with them. Fewer joints mean fewer chances for a bad glue-up to turn into a callback. Contractors roughing in DWV systems use these combos to branch a line and change its course in one compact piece, so correct sizing and hub connection type matter before the order is placed.
Subcategories
Buying Guide
Start with the pipe sizes on the plan. A combo fitting is specified by four sizes, such as 4 x 4 x 3 x 3 for the Spears P507-422, so the size designation has to match the main line and the branch lines before anything else gets compared. Next, confirm the connection type. The P507-422 has hubs on all three outlets, so every joint is a solvent weld to pipe.
When selecting PVC DWV Combo Double Wye and 45° Elbows, weigh the fitting body as well as the sizes. Spears lists the 2 x 2 x 1-1/2 x 1-1/2 P507-251 at 0.90 lbs and the 6 x 6 x 3 x 3 3792-530 at 8.20 lbs, so larger combos need real planning for support and bracing.
Confirm material and color against the rest of the system. The Spears combos listed here are white PVC, and the 3792-530 is described as Schedule 40, so keep material and schedule consistent throughout the drain, waste and vent run.
Finally, check local code before ordering. Rules on where combination fittings may be used vary by jurisdiction, so confirm the requirement with the authority having jurisdiction. Then count the combos needed for each fixture group and add a spare of the size most likely to be mis-cut on the rough-in.
Frequently Asked Questions
What do the four sizes in a double wye and 45° elbow combo mean?
PVC DWV Combo Double Wye and 45° Elbows are specified with four sizes, such as 4 x 4 x 3 x 3 on the Spears P507-422. Confirm in the Spears catalog which size belongs to each outlet. Then match every outlet to the pipe on the plan before ordering.
Are these combo fittings hub or spigot connections?
The Spears P507-422 is listed as hub by hub by hub, so all three outlets take pipe. Check the connection description for each part number before ordering, since other sizes may differ. PVC DWV Combo Double Wye and 45° Elbows from other makers should be checked the same way.
How heavy do the larger double wye combo fittings get?
Spears lists the 4 x 4 x 3 x 3 P507-422 at 4.46 lbs and the 6 x 6 x 3 x 3 3792-530 at 8.20 lbs. PVC DWV Combo Double Wye and 45° Elbows in the larger sizes need planned support while the joints set. Check the weight before deciding on bracing.
Which sizes of double combination wye and 1/8 bend does Spears list?
Spears part listings include 2 x 2 x 1-1/2 x 1-1/2 (P507-251), 3 x 3 x 2 x 2 (P507-338), 4 x 4 x 3 x 3 (P507-422) and 6 x 6 x 3 x 3 (3792-530) in this combo style. Treat the list as examples rather than a complete size chart for PVC DWV Combo Double Wye and 45° Elbows. Confirm exact sizes on each product page.
Is a 1/8 bend the same as a 45° elbow?
Yes. A 1/8 bend turns one eighth of a full circle, which is 45 degrees. Spears describes the P507-422 as a double combination wye and 1/8 bend, so the bend in PVC DWV Combo Double Wye and 45° Elbows is the 45° elbow part of the combo.