Apply to be a TradeMaster!
Main product image of 6" x 6" x 2" x 2" PVC DWV Double Wye and 45° Elbow Combo
Magnifying glass
Hover image to zoom

6" x 6" x 2" x 2" PVC DWV Double Wye and 45° Elbow Combo

SKU:
3792-528
Rating:
(1)
Q&A:
(1)
6" x 6" x 2" x 2" PVC DWV Double Wye and 45° Elbow Combo
Magnifying glass
Hover image to zoom
$240.53 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Size: 
6" x 6" x 2" x 2"
6" x 6" x 2" x 2"6" x 6" x 3" x 3"6" x 6" x 4" x 4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 6" x 2" x 2"

Description

–
PVC DWV Double Wye and 45° Elbow Combo

Specs

–
Size:

6" x 6" x 2" x 2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

PVC fittings

This product was ordered for plumbing repairs. Competitively priced, quickly shipped, Quality product, very good communications, excellent customer service, great company to deal with !!!
Charles
Asheville, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this wye a 1/8 Bend? Is it suitable for Back-to-Back toilet installation?

Asked by frogers911 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes this Double Wye has a 1/8 bend. It is suitable for use in a back-to-back toilet installation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy