Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Price Range
–
$1 to $5 Filter (1)
$1 to $5 (1)
$20 to $25 Filter (1)
$20 to $25 (1)
$25 to $30 Filter (1)
$25 to $30 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC DWV Fittings
PVC DWV Spigot Adapters
PVC DWV Spigot Adapters
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
P122-040 Compare Checkbox
Compare
4" PVC DWV Spigot Adapter
SKU:
P122-040
SKU:
P122-040
–
+
$20.52
each
BOX UP & SAVE 8%
–
+
$282.75 box of 15
$18.85
each
ADD TO CART
Add to List
In Stock
Get 6 by
Tomorrow, Nov 19
Total Available: 14
In Stock
Get 6 by
Tomorrow, Nov 19
Total Available: 14
Add to List
763143 Compare Checkbox
Compare
Inlet/Outlet Baffle
SKU:
763143
Canplas
SKU:
763143
Brand:
Canplas
–
+
$25.25
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 23
In Stock
Get 1 by
Mon, Nov 23
Add to List
757146 Compare Checkbox
Compare
1-1/2" Spigot x FIP PVC DWV Swivel Tray Strainer Adapter (White)
SKU:
757146
Canplas
SKU:
757146
Brand:
Canplas
(3)
–
+
$4.58
each
ADD TO CART
Add to List
In Stock
Get 197 by
Tomorrow, Nov 19
Total Available: 610
In Stock
Get 197 by
Tomorrow, Nov 19
Total Available: 610
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About PVC DWV Spigot Adapters
This category contains PVC DWV spigot adapters with an H x H connection type.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video