PVC Sch 80 Reducing Tees are Spears fittings that combine a branch and a size change in one Schedule 80 PVC fitting. The gray tees shown here include the 801-101 in 3/4 x 3/4 x 1/2 inch, the 801-130 in 1 x 1 x 1/2 inch and the 801-131 in 1 x 1 x 3/4 inch, each with socket x socket x socket connections. Larger combinations, such as 1-1/4 x 1 x 3/4 inch and 1-1/4 x 1 x 1 inch Spears tees, are also listed. Contractors use reducing tees when a PVC line has to feed a smaller or different size at a branch. Since every size position has to match the pipe or fitting it receives, reading the full size string on the product is the first step in selecting the correct part for the job.
Subcategories
Buying Guide
Start with the three sizes on the tee, because every position has to match the pipe or fitting it receives. Spears puts the size string in the product name, such as 3/4 x 3/4 x 1/2 inch or 1-1/4 x 1 x 3/4 inch, so compare it with the pipe on the job before choosing. Two tees can share a first size and differ in the last, as the 1 x 1 x 1/2 inch and 1 x 1 x 3/4 inch models do. Next, confirm the connection type. The 801-101, 801-130 and 801-131 are described as socket x socket x socket, which means all three ports are sockets. Then check schedule and color. The tees shown here are Schedule 80 PVC in gray, so match them to Schedule 80 piping.
When choosing PVC Sch 80 Reducing Tees, read the full model number too. The Spears 801-101, 801-130 and 801-131 each map to one size combination, as the product descriptions show. Keeping a short list of the combinations a shop uses most helps on repeat work. Check the product description for connection type, since some records state it and others list only the size. If a job needs a combination that is not shown here, search the category and confirm specifications on each product page. A quick check of size order, connection type and schedule keeps the wrong tee from reaching the job.
Frequently Asked Questions
What sizes do PVC Sch 80 Reducing Tees come in?
The Spears PVC Sch 80 Reducing Tees shown here include 3/4 x 3/4 x 1/2, 1 x 1 x 1/2, 1 x 1 x 3/4, 1-1/4 x 1 x 3/4 and 1-1/4 x 1 x 1 inch. Other combinations may be listed in the category. Check the size string on each product page before ordering.
What connection type do these reducing tees use?
The Spears 801-101, 801-130 and 801-131 PVC Sch 80 Reducing Tees are described as socket x socket x socket. The records for the other two tees shown, 1-1/4 x 1 x 3/4 and 1-1/4 x 1 x 1 inch, do not state a connection type, so confirm it on the product page. Match the connection to the pipe system before installing.
What color are Sch 80 PVC reducing tees?
The Spears PVC Sch 80 Reducing Tees shown here are gray. The records list Schedule 80 PVC for all five models shown. Confirm color and schedule on the product page for any other size.
How is the size listed on a PVC reducing tee?
Each Spears PVC Sch 80 Reducing Tee lists three sizes in the product name, such as 1-1/4 x 1 x 3/4 inch. Every position has to match the pipe or fitting it receives. Compare the full string with the job before ordering.
Do the 1 inch reducing tees differ from each other?
The Spears 801-130 is 1 x 1 x 1/2 inch and the 801-131 is 1 x 1 x 3/4 inch, so the two PVC Sch 80 Reducing Tees differ in the last size. Both are gray with socket x socket x socket connections. Pick the one that matches the third pipe or fitting on the job.