PVC Sch 80 Unions (FIPT) are Spears Schedule 80 PVC unions with female threaded ends. The catalog records list the connection type as FNPT x FNPT and the color as gray. Each sampled record lists EPDM as the seal, so the main choice comes down to size. Sizes in the catalog records include 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch. Each product name follows the same pattern of size, Schedule 80, seal and thread type, so the listing is quick to scan. Contractors working on threaded PVC systems rely on the connection type and size to match a union to the pipe and fittings already in place. Getting the thread type and size correct keeps a repair or new run on schedule, and the product name spells out both.
Subcategories
Buying Guide
Start with the connection type. The catalog records for PVC Sch 80 Unions (FIPT) list FNPT x FNPT, meaning female threaded ends. Confirm that the pipe or fittings on the job have matching male threads before ordering.
Next, pick the size. Catalog records include 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch unions. Match the union size to the threaded pipe or fitting at both ends of the joint, and check the full listing for other sizes because the records are a sample.
Then confirm the schedule and material. Each catalog record lists PVC Sch. 80 in gray, and Spears lists an EPDM O-ring seal on each one. Check the seal material against the system fluid and operating conditions, because the records here do not state temperature or pressure ratings.
Finally, read the whole product name. It spells out the size, the Schedule 80 designation, the EPDM seal and the thread type, which covers the main points a contractor needs to match a part to the job. Pressure and temperature ratings are not stated in the catalog records, so confirm them with the manufacturer's documentation or the SupplyHouse product page before specifying the union for a pressure application. A quick check before ordering avoids a return trip and keeps the job moving.
Frequently Asked Questions
What are PVC Sch 80 unions (FIPT) used for?
PVC Sch 80 unions (FIPT) from Spears are Schedule 80 PVC unions with female threaded ends. The catalog records list the connection type as FNPT x FNPT. Contractors use them to join threaded PVC components.
What seal do these PVC Sch 80 unions use?
The catalog records for PVC Sch 80 unions (FIPT) list an EPDM O-ring seal. The seal is part of each product name. Check the material against the system fluid before ordering.
What sizes are listed for PVC Sch 80 unions (FIPT)?
The catalog records show 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch unions. The records are a sample of the category. Check the full listing for other sizes.
What color are Spears PVC Sch 80 unions?
Each sampled record for PVC Sch 80 unions (FIPT) lists gray as the color. Confirm the color on the individual product page if a job calls for a specific one.
Do the records list a pressure rating for PVC Sch 80 unions (FIPT)?
The catalog records for PVC Sch 80 unions (FIPT) do not state a pressure or temperature rating. Check the product page or Spears documentation for ratings before specifying one. Size, thread type and seal are what the records confirm.