Apply to be a TradeMaster!
Main product image of 1" PVC Sch. 80 Union With Viton O-Ring Seal (FPT x FPT)
Magnifying glass
Hover image to zoom

1" PVC Sch. 80 Union With Viton O-Ring Seal (FPT x FPT)

SKU:
858-010
Rating:
(8)
Q&A:
(0)
1" PVC Sch. 80 Union With Viton O-Ring Seal (FPT x FPT)
Magnifying glass
Hover image to zoom
$16.44 each
BOX UP & SAVE 9%
$150.30 box of 10
$15.03 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1"
4"
Connection Type: 
FNPT x FNPT
Seal: 
Viton
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Color
Gray

Specs

–
Seal:

Viton

Size:

1"

Color:

Gray

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 2" PVC Sch 80 Threaded Nipple
SKU: 884-020

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

works as expected

works as expected
Ron
Lake Point Ut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product & Good Infor

Found the product I need to fix and OLD sprinkler manifold. And had enough information I could confirm the part before I bought it. Thanks Supply House
Doug
San Luis Obispo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Product was great and delivery time was excellant
Dennis
MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Used 2 to remove the back flow preventer for the winter
SM
NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

It the exactly what I want, and fast shipping. Will do business with SupplyHouse again!
Plumber
Wake Forest, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from supply house again!!

Went to my local plumbing supply house to buy schedule 80 fittings. They didn't have a great selection of what I needed?? They had to special order it it took two days. When the stuff arrived it was incorrect. Luckily I also ordered it from supply house.com Guess which ones came in first. Thank you supply house!
Car wash Joe
Vermont
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For winterizing

This is what you need to for makign a winterizing connection. The big box does nto have S80
Steve
Asheville,NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplied and shipped as specified

These fitting cannot be found at my local supplier big retail store, so online was the way to go.
DYIMAN
San Juan Bautista, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy