Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Electrical Supplies
Electrical Fittings
Electrical PVC Fittings
PVC Schedule 40 11.25° Bell End Elbows
PVC Schedule 40 11.25° Bell End Elbows
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Default
UA3DJB Compare Checkbox
Compare
2" Schedule 40 PVC, 11.25-Degree Elbow Bell End w/ 24" Bend Radius
SKU:
UA3DJB
Carlon
SKU:
UA3DJB
Brand:
Carlon
(1)
–
+
$23.30
each
ADD TO CART
Add to List
In Stock
Get 18 by
Mon, Nov 30
In Stock
Get 18 by
Mon, Nov 30
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About PVC Schedule 40 11.25° Bell End Elbows
This category contains PVC Schedule 40 11.25° elbows with bell end types.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video