Apply to be a TradeMaster!
Main product image of 2" Schedule 40 PVC, 11.25-Degree Elbow Bell End w/ 24" Bend Radius
Magnifying glass
Hover image to zoom

2" Schedule 40 PVC, 11.25-Degree Elbow Bell End w/ 24" Bend Radius

Brand:
Carlon
SKU:
UA3DJB
Rating:
(1)
Q&A:
(0)
2" Schedule 40 PVC, 11.25-Degree Elbow Bell End w/ 24" Bend Radius
Magnifying glass
Hover image to zoom
$23.30 each
In Stock
In Stock
Get 22 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Angle
11.25°
Product Highlight: Color
Gray

Description

–
Schedule 40 Elbow, Size 2 Inches, Bend Radius 24 Inches, Bend Angle 11-1/4 Degrees, Material PVC, Belled End

Specifications:
  • Nominal Size: 2 Inches
  • Bend Radius: 24"
  • Outside Diameter: 2.375"
  • Size: 8.57"
  • Bend Angle: 11.25 Degrees
  • Material: PVC
  • Color: Gray


Classifications:
  • ETIM 6:EC001493 - Bend for cable protection tubes
  • ETIM 7:EC001493 - Bend for cable protection tubes
  • UNSPSC:39131717
  • WEEE Category:Product Not in WEEE Scope
  • IDEA Granular Category Code (IGCC):5751 >> Pvc Schedule 40 Elbows

Specs

–
Product Type:

Elbow

Size:

2"

Angle:

11.25°

Material:

PVC

Color:

Gray

Bending Radius:

24"

End Type:

Bell

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC Schedule 40, 30-Degree Elbow Bell End
SKU: UA6AJB
Carlon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

11.25 degree elbow!!

11.25 degree was perfect for a barn to house underground slope installation, allowing perfect alignment without stress at end terminations. Also used 11.25 degree fitting at ground exit to bring conduit around foundation without concrete cutting but minimize bends.
Sparky
Bakersfield, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy