Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

$1 to $5 (5)
$5 to $10 (1)

PVC Schedule 40 90° Elbows (FIPT)

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 1/2" PVC Sch. 40 90° Threaded Elbow (FIPT)
1/2" PVC Sch. 40 90° Threaded Elbow (FIPT)
SKU: 408-005
SKU: 408-005
(5)
$1.00 each
BOX UP & SAVE 9%
$45.50 box of 50
$0.91 each
In Stock
Get 52 by Tue, Nov 24
In Stock
Get 52 by Tue, Nov 24
Compare
Product Image of 3/4" PVC Sch. 40 90° Threaded Elbow (FIPT)
3/4" PVC Sch. 40 90° Threaded Elbow (FIPT)
SKU: 408-007
SKU: 408-007
(5)
$1.53 each
BOX UP & SAVE 12%
$67.50 box of 50
$1.35 each
In Stock
Get 308 by Mon, Nov 23
In Stock
Get 308 by Mon, Nov 23
Compare
Product Image of 1" PVC Sch. 40 90° Threaded Elbow (FIPT)
1" PVC Sch. 40 90° Threaded Elbow (FIPT)
SKU: 408-010
SKU: 408-010
(5)
$2.70 each
BOX UP & SAVE 9%
$122.50 box of 50
$2.45 each
In Stock
Get 30 by Mon, Nov 23
In Stock
Get 30 by Mon, Nov 23
Compare
Product Image of 1-1/4" PVC Sch. 40 90° Threaded Elbow (FIPT)
$3.86 each
BOX UP & SAVE 10%
$86.75 box of 25
$3.47 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Compare
Product Image of 1-1/2" PVC Sch. 40 90° Threaded Elbow (FIPT)
$4.66 each
BOX UP & SAVE 10%
$105.25 box of 25
$4.21 each
In Stock
Get 57 by Mon, Nov 23
In Stock
Get 57 by Mon, Nov 23
Compare
Product Image of 2" PVC Sch. 40 90° Threaded Elbow (FIPT)
2" PVC Sch. 40 90° Threaded Elbow (FIPT)
SKU: 408-020
SKU: 408-020
(5)
$5.45 each
BOX UP & SAVE 7%
$50.60 box of 10
$5.06 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PVC Schedule 40 90° Elbows (FIPT)

PVC Schedule 40 90° Elbows (FIPT) are Spears threaded fittings that turn a PVC line through a 90 degree bend. The sizes shown here are 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch, and each is listed as a PVC Sch. 40 threaded elbow with a FIPT connection. Because the connection is threaded, these elbows suit transitions where a PVC line meets a mating threaded part. The schedule and the thread type both have to match the parts around the elbow, so reading the connection label on each product matters before anything gets installed. Spears lists a separate product record for each size, so the size in the product name is the main selection detail. The records state the schedule as Sch. 40 and the connection as FIPT, which gives installers two checks before ordering. A correct size and connection choice keeps a PVC layout moving and callbacks rare.

Subcategories

  • 1/2 and 3/4 Inch Threaded Elbows: The 1/2-inch and 3/4-inch Spears elbows are the smallest sizes shown here. Each is listed as a PVC Sch. 40 90 deg threaded elbow with a FIPT connection. Installers pick them for small-diameter PVC runs that end at a threaded part. The size in the product name, 1/2 inch or 3/4 inch, is the detail to match.
  • 1 Inch Threaded Elbows: The 1-inch Spears elbow is a PVC Sch. 40 90 deg threaded elbow with a FIPT connection. Contractors use it where a 1-inch PVC line needs a 90 degree turn at a threaded connection. The record names the size as 1 inch. Match the thread type and schedule to the parts around it.
  • 1-1/4 and 1-1/2 Inch Threaded Elbows: The 1-1/4-inch and 1-1/2-inch Spears elbows are the largest sizes shown here. Both are described as PVC Sch. 40 90 deg threaded elbows (FIPT). Installers use them on larger-diameter PVC lines that need a 90 degree turn to a threaded connection. Check the size in the product name against the pipe before ordering.

Buying Guide

Start with the size in the product name, because a threaded elbow has to match the part it connects to. Spears lists 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch sizes in the records shown here, each as its own product. Next, confirm the connection. FIPT is the stated connection type, so the elbow pairs with a mating threaded part. Verify the other component on the job before ordering. Then check the schedule. The elbows are listed as Sch. 40, so they pair with Schedule 40 PVC piping.

When comparing PVC Schedule 40 90° Elbows (FIPT), think about the layout as a whole. Each elbow turns a line through 90 degrees, so count the turns in a run and confirm that each one uses the correct size. Each record covers one elbow size, so a run that changes pipe size needs a matching elbow for each size. Spears lists size, schedule and the FIPT connection in these records, so confirm any other requirement, such as pressure rating or approvals, on the product page or with the manufacturer before installing. Installation details vary by application, so follow the manufacturer's guidance. Keep a small mix of the sizes used most on the truck to cover service calls. Careful selection at the start saves a return trip.

Frequently Asked Questions

What connection do PVC Schedule 40 90° Elbows (FIPT) use?

The Spears elbows shown here are listed as threaded elbows with a FIPT connection. The product name states the connection for each size. Match it to the mating part before ordering.

What sizes are listed for PVC Schedule 40 90° Elbows (FIPT)?

The Spears records shown here cover 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch. Each size has its own product record. Check the category for other sizes.

What schedule are these PVC 90 degree elbows?

The Spears PVC Schedule 40 90° Elbows (FIPT) shown here are listed as PVC Sch. 40, per the product names. Schedule 40 elbows should match the piping on the job, so confirm it before ordering.

Do PVC Schedule 40 90° Elbows (FIPT) list a pressure rating?

The Spears records shown here list size, the Sch. 40 schedule and the FIPT connection, but they do not state a pressure rating. Check the product page or ask the manufacturer for the rating before using one on a pressurized line. Compare it with the working pressure of the system.

When should a contractor choose a threaded 90 degree PVC elbow?

A threaded elbow such as the Spears PVC Schedule 40 90° Elbows (FIPT) fits where a PVC line has to turn through 90 degrees and meet a mating threaded part. Confirm the size and the connection on the product page. Pair it with matching Schedule 40 piping.

Didn't find what you're looking for? 
Let us know
.