Shop Resideo Sale
Main product image of 1" PVC Sch. 40 90° Threaded Elbow (FIPT)
Magnifying glass
Hover image to zoom

1" PVC Sch. 40 90° Threaded Elbow (FIPT)

SKU:
408-010
Rating:
(5)
Q&A:
(0)
1" PVC Sch. 40 90° Threaded Elbow (FIPT)
Magnifying glass
Hover image to zoom
$2.70 each
BOX UP & SAVE 9%
$122.50 box of 50
$2.45 each
In Stock
In Stock
Get 30 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Color
White
Product Highlight: Thread Type
Female Thread Type

Description

–
PVC Sch. 40 90° Threaded Elbow (FIPT)

Specs

–
Color:

White

Size:

1"

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Parts as i expected

Parts were perfect I never had a bad item or experience with supply house
Bo47
07073
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For my irrigation system

I use them to move the irrigation emitters for my new trees.
Mikeyrose
Sandia Park, NM
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again.

good product at a reasonable price and quick delivery...
pooh
currituck nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank You

Thank You… your products are working out great
Dave
Bluffton, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I had this part the next day

Part fit, 1 day turnaround
Greg
Novi, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy