Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (9)

Size
–

1/2" (2)
3/4" (3)
1" (2)
1-1/4" (1)
1-1/2" (1)
2" (1)
3" (1)

Price Range
–

Under $1 (2)
$1 to $5 (5)
$5 to $10 (1)
$20 to $25 (1)

PVC Schedule 40 90° Street Elbows (MIPT x S)

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of 1/2" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
1/2" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
SKU: 410-005
SKU: 410-005
(14)
$0.93 each
BOX UP & SAVE 11%
$41.50 box of 50
$0.83 each
In Stock
Get 112 by Mon, Nov 23
In Stock
Get 112 by Mon, Nov 23
Compare
Product Image of 3/4" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
3/4" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
SKU: 410-007
SKU: 410-007
(14)
$0.91 each
BOX UP & SAVE 9%
$41.50 box of 50
$0.83 each
In Stock
Get 1,696 by Mon, Nov 23
In Stock
Get 1,696 by Mon, Nov 23
Compare
Product Image of 1" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
1" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
SKU: 410-010
SKU: 410-010
(14)
$1.92 each
BOX UP & SAVE 9%
$87.00 box of 50
$1.74 each
In Stock
Get 148 by Mon, Nov 23
In Stock
Get 148 by Mon, Nov 23
Compare
Product Image of 1-1/4" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
$2.69 each
BOX UP & SAVE 10%
$60.25 box of 25
$2.41 each
In Stock
Get 50 by Mon, Nov 23
In Stock
Get 50 by Mon, Nov 23
Compare
Product Image of 1-1/2" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
$2.75 each
BOX UP & SAVE 10%
$61.75 box of 25
$2.47 each
In Stock
Get 253 by Mon, Nov 23
In Stock
Get 253 by Mon, Nov 23
Compare
Product Image of 2" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
2" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
SKU: 410-020
SKU: 410-020
(14)
$5.66 each
BOX UP & SAVE 8%
$52.00 box of 10
$5.20 each
In Stock
Get 55 by Mon, Nov 23
In Stock
Get 55 by Mon, Nov 23
Compare
Product Image of 3" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
3" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
SKU: 410-030
SKU: 410-030
(14)
$23.46 each
BOX UP & SAVE 9%
$214.40 box of 10
$21.44 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 3/4" x 1/2" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
$1.57 each
BOX UP & SAVE 10%
$70.50 box of 50
$1.41 each
In Stock
Get 129 by Wed, Nov 25
In Stock
Get 129 by Wed, Nov 25
Compare
Product Image of 3/4" x 1" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
$2.38 each
BOX UP & SAVE 11%
$106.50 box of 50
$2.13 each
In Stock
Get 644 by Mon, Nov 23
In Stock
Get 644 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PVC Schedule 40 90° Street Elbows (MIPT x S)

PVC Schedule 40 90° Street Elbows (MIPT x S) are PVC Schedule 40 fittings that turn a run 90 degrees, with a male iron pipe thread on one end and a socket on the other. The Spears elbows in this category are described as threaded street elbows, and the sampled sizes are 1/2", 3/4", 1", 1-1/4" and 1-1/2". A street elbow has a male end built into the fitting, so it can thread directly into a female connection. The socket end takes PVC pipe or another socket-style fitting. Installers rely on the MIPT x socket layout where a PVC line has to change direction at a threaded connection. Matching the thread type, the socket size and the schedule matters because fittings of different schedules are different products, and a mismatch means a failed fit or a reordered part.

Subcategories

  • 1/2" and 3/4" Street Elbows: The Spears 1/2" and 3/4" PVC Sch. 40 90 degree street elbows are the smaller sizes in the catalog sample. Each has a male iron pipe thread end and a socket end. Installers use them for compact direction changes on smaller PVC runs where a threaded fitting joins the line.
  • 1" and 1-1/4" Street Elbows: The 1" and 1-1/4" Spears elbows keep the same Schedule 40, 90 degree MIPT x socket design in mid-range sizes. Plumbers use them where a PVC line of that size must turn at a threaded connection. Each is described as a threaded street elbow.
  • 1-1/2" Street Elbows: The 1-1/2" Spears PVC Sch. 40 90 degree street elbow is the largest size in the catalog sample. It is listed as a threaded street elbow with a male iron pipe thread end and a socket end. Contractors use it where a larger PVC line has to turn at a threaded connection.

Buying Guide

Start with the schedule. The elbows in this category are PVC Schedule 40 fittings, so pair them with piping and fittings of the same schedule. Confirm the schedule on every part before ordering. Next, confirm the connection style. The Spears elbows list a male iron pipe thread on one end and a socket on the other, so the threaded end needs a female connection and the socket end needs PVC pipe or another socket fitting. When comparing PVC Schedule 40 90° Street Elbows (MIPT x S), match the size to the pipe and the threaded connection. The sampled sizes are 1/2", 3/4", 1", 1-1/4" and 1-1/2". Check that the pipe and the female connection being joined use the same size as the elbow. Then confirm the angle. Each elbow is a 90 degree fitting, so a different bend angle calls for a different part. Finally, verify the details specific to the job. The sampled listings do not state a pressure rating, temperature rating or service approval for these elbows, so check the individual product page and the manufacturer's literature for any requirement on the project. Follow the manufacturer's guidance for thread sealant and installation steps as well. Confirming these details first keeps a crew from returning for a second fitting.

Frequently Asked Questions

What does MIPT x S mean on a street elbow?

In PVC Schedule 40 90° Street Elbows (MIPT x S), MIPT stands for male iron pipe thread and S is the socket end. The Spears listings describe the fitting as a threaded street elbow with a male iron pipe thread x socket configuration.

What sizes are the Spears Schedule 40 street elbows?

The sampled PVC Schedule 40 90° Street Elbows (MIPT x S) are 1/2", 3/4", 1", 1-1/4" and 1-1/2". Each is listed as a Spears PVC Sch. 40 90 degree street elbow. Check the category page for the full size list.

Can I thread a street elbow straight into a female fitting?

The PVC Schedule 40 90° Street Elbows (MIPT x S) have a male iron pipe thread end built for a female threaded connection. Confirm that the thread type and size match before installing.

Are these elbows Schedule 40 or Schedule 80?

PVC Schedule 40 90° Street Elbows (MIPT x S) are Schedule 40 fittings, listed as PVC Sch. 40. A fitting of a different schedule is a separate product, so confirm the schedule on the piping before ordering.

Do the listings show a pressure rating?

The sampled listings for PVC Schedule 40 90° Street Elbows (MIPT x S) do not state a pressure rating. Check the individual product page or the manufacturer's literature before specifying a fitting for a pressurized line.

Didn't find what you're looking for? 
Let us know
.