Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
Magnifying glass
Hover image to zoom

1-1/2" PVC Sch. 40 90° Street Elbow (MIPTxSOC)

SKU:
410-015
Rating:
(14)
Q&A:
(1)
1-1/2" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
Magnifying glass
Hover image to zoom
$2.75 each
BOX UP & SAVE 10%
$61.75 box of 25
$2.47 each
In Stock
In Stock
Get 133 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Color
White
Product Highlight: Thread Type
MIPT x Socket Thread Type

Description

–
PVC Sch. 40 90° Threaded Street Elbow
  • Male Iron Pipe Thread x Socket
  • Specs

    –
    Color:

    White

    Size:

    1-1/2"

    Thread Type:

    MIPT x Socket

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 14 reviews
    100% would recommend this product
    5
    out of 14 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 14 reviews

    Great products

    Great service on hard to find fittings, a real life saver!
    Bill
    Southern Utah
    4 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Service first

    Timely return great service product as reviewed recommended for all
    Russ
    Iowa
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    quick ship

    Great prices and quick shipping. Im glad I found these guys, as I have big projects coming up
    Jim
    Mokelumne Hill, CA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great for Sprinkler spray

    This elbow was used for a pop up sprinkler. It was easy to install and is better than a standard elbow plus nipple. Good quality. I would buy it again.
    DEP
    Wimberley, Texas
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    When ya gotta have it...

    ya gotta have it. Prompt shipping and fair prices for the bits and bobs you can't get locally. My application needed a low-profile turn and these did the trick splendidly. Thanks again - repeat customer, because you've got the goods.
    Mr. Underfoot
    rural Illinois
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    PVC street els were great!

    I used these for a craft project and they are PERFECT! Thanks so much for the prompt service!
    tim carl
    Parma Ohio
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good service

    Fast delivery
    Me
    San Clemente
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    just what ordered

    used for back flow for pool
    phil
    nh
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Obscure combination, shipped fast.

    Perfect -- connecting my pond pump to 1" flex pvc
    Miami Al
    Hollywood, FL
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent Service and Fast Shipping

    Very pleased with the purchase. Affordable prices.
    Mitch
    Trenton SC
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is this a 2" pipe thread to 2" PVC slip on the 90 degree fitting

    Asked by James 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    yes

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy