PVC Schedule 80 Female Street Adapters (Spigot x FIPT) are fittings that pair a spigot end with a female threaded end for Schedule 80 PVC piping. The Spears models shown for this category are special reinforced adapters, listed with a Spigot x FNPT connection type in gray. Sizes include 1/2 inch, 3/4 inch and a 1/2 inch by 1/4 inch configuration, so a contractor can choose the fitting that matches the pipe and the threaded port on the job. Because each adapter carries the thread on one end and a spigot on the other, one fitting makes the transition between the two connection styles. The product names carry the Schedule 80 and special reinforced designations, which makes the part easy to confirm on a materials list. Matching the size and thread type to the mating hardware matters because the threaded end has to agree with what it connects to.
Subcategories
Buying Guide
Start with the connection type, since it decides whether a part fits at all. The Spears adapters shown here are listed as Spigot x FNPT, which means a spigot end and a female NPT thread end. Confirm that the mating hardware has a male thread and that the spigot end has a socket fitting to enter.
Next, match the sizes. The catalog shows 1/2 inch, 3/4 inch and 1/2 inch by 1/4 inch options. The reducing model is named 1/2 inch SPG x 1/4 inch SR FPT, so read the product name carefully to see which size belongs to which end.
When comparing PVC Schedule 80 Female Street Adapters (Spigot x FIPT), look at the designations in each product name. The Spears parts shown are Schedule 80 PVC and carry the special reinforced designation, and they are listed in gray. Keep the pipe schedule consistent across the run so the adapter, pipe and mating fittings all match the same specification.
Finally, check for any rating the job requires, such as pressure or temperature limits. Pressure and temperature ratings aren't covered here, so confirm them in the manufacturer's documentation before specifying the adapter for a system with defined operating conditions. Order the adapters with the rest of the fittings for the run so threaded connections can be made in one pass.
Frequently Asked Questions
What does Spigot x FIPT mean on a Schedule 80 street adapter?
On PVC Schedule 80 Female Street Adapters (Spigot x FIPT), one end is a spigot and the other end is a female threaded connection. The Spears products in the catalog list the connection type as Spigot x FNPT. Read the product name to confirm which size belongs to which end.
What sizes of Spears Schedule 80 female adapters are listed here?
The Spears adapters shown include 1/2 inch, 3/4 inch and a 1/2 inch by 1/4 inch configuration. PVC Schedule 80 Female Street Adapters (Spigot x FIPT) from Spears list the spigot size first in the product name. Confirm the threaded size on the product page before ordering.
What does SR mean on these Spears Schedule 80 adapters?
In the product names, SR appears before FPT, and the full name includes Special Reinforced Female Adapter. The Spears PVC Schedule 80 Female Street Adapters (Spigot x FIPT) shown here carry that designation. Check the product page for the full details on the part.
Are pressure ratings listed for these Schedule 80 female street adapters?
The product records for these Spears adapters list size, color and connection type but no pressure or temperature figures. Confirm ratings in the manufacturer's documentation before using PVC Schedule 80 Female Street Adapters (Spigot x FIPT) on a system with defined operating conditions.
How do I choose between the 1/2 inch and 3/4 inch adapter?
Match the size to the pipe and the threaded port on the job. The 1/2 inch and 3/4 inch PVC Schedule 80 Female Street Adapters (Spigot x FIPT) are both gray with a Spigot x FNPT connection type. If the spigot and thread sizes differ, look at the 1/2 inch by 1/4 inch model.