Apply to be a TradeMaster!
Main product image of 3/4" SPG x SR FPT PVC Schedule 80 Special Reinforced Female Adapter
Magnifying glass
Hover image to zoom

3/4" SPG x SR FPT PVC Schedule 80 Special Reinforced Female Adapter

SKU:
878-007SR
Rating:
(0)
Q&A:
(0)
3/4" SPG x SR FPT PVC Schedule 80 Special Reinforced Female Adapter
Magnifying glass
Hover image to zoom
$6.70 each
BOX UP & SAVE 10%
$151.00 box of 25
$6.04 each
In Stock
In Stock
Get 83 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Specs

–
Size:

3/4"

Color:

Gray

Connection Type:

Spigot x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy