Apply to be a TradeMaster!
Filter menu expanded

Filters

7 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Size
–

1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)
6" (1)

Price Range
–

$5 to $10 (2)
$10 to $15 (1)
$20 to $25 (1)
$25 to $30 (1)
$30 to $35 (1)
$70 to $80 (1)

PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)

Help Face
Need a little help?
7 items
Grid
List
Compare
Product Image of 1-1/4" PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)
$8.94 each
BOX UP & SAVE 12%
$78.30 box of 10
$7.83 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 1-1/2" PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)
$9.49 each
BOX UP & SAVE 12%
$83.80 box of 10
$8.38 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 2" PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)
$11.03 each
BOX UP & SAVE 9%
$100.60 box of 10
$10.06 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2-1/2" PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)
$23.88 each
BOX UP & SAVE 10%
$106.95 box of 5
$21.39 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3" PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)
$28.58 each
BOX UP & SAVE 10%
$128.45 box of 5
$25.69 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 4" PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)
$32.18 each
BOX UP & SAVE 9%
$145.75 box of 5
$29.15 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 6" PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)
6" PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)
SKU: 833-060
SKU: 833-060
(1)
$70.48 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)

PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket) fittings are transition parts that let a solvent-welded PVC pipe run connect into a grooved mechanical piping system, bridging two different joining methods on the same line. Spears manufactures the line in sizes from 1-1/4 inch through 6 inch, with a socket end sized for standard Schedule 80 PVC pipe and a grooved end sized to accept a standard mechanical coupling. Schedule 80 fittings in this line meet ASTM D2467, and the mating Schedule 80 pipe is produced to ASTM D1785, giving installers a documented standard to reference when specifying a full assembly. Plumbing and process piping contractors use these adapters where a section of a run needs to break down for periodic disassembly, since a grooved mechanical coupling comes apart without solvent-welding a new joint. The PVC construction resists most acids, bases, and salts, making the adapter a common choice on corrosive waste, chemical drain, or wastewater treatment lines where metal grooved fittings would corrode faster.

Subcategories

  • Branch Line Sizes (1-1/4 inch to 2 inch): Smaller adapters in the 1-1/4 inch through 2 inch range connect branch lines and secondary runs into a larger grooved main. Installers use these sizes most often on lateral connections off a primary process or drain line. The socket end solvent-welds to standard Schedule 80 PVC pipe in the same trade size. A grooved end on the smaller sizes still accepts the same style of mechanical coupling used on larger pipe.
  • Mid-Range Main Sizes (2-1/2 inch to 4 inch): Mid-range adapters cover 2-1/2 inch, 3 inch, and 4 inch trade sizes, the most common range for process piping mains and larger drain lines. Contractors specify this range when transitioning a solvent-welded PVC main into a grooved section for a valve, strainer, or piece of equipment that only accepts grooved-end connections. Schedule 80 wall thickness at these sizes matches the ASTM D1785 pipe it connects to. Industrial and wastewater treatment installations account for most of the demand at these sizes.
  • Large Main Size (6 inch): The 6 inch adapter handles large-diameter main runs where a grooved connection point needs to interface with solvent-welded PVC piping. Facilities with large-scale chemical transfer or treatment plant piping use the 6 inch size at major junction points, pump connections, or tie-ins to existing grooved infrastructure. Wall thickness at this size still meets Schedule 80 ASTM D2467 fitting requirements. Handling and support requirements increase substantially at this diameter compared to the branch line sizes.

Buying Guide

Confirm which side of the transition needs to be grooved and which side needs to be solvent-welded before ordering, since the adapter only works in one direction: a socket end for standard PVC pipe and a grooved end for a mechanical coupling. Match the trade size to both the existing PVC pipe run and the grooved coupling or fitting on the other side of the joint, since a size mismatch on either end defeats the purpose of the adapter. Verify the mechanical coupling brand and groove specification before final assembly, since grooved couplings from different manufacturers can have slightly different groove dimensions that affect a proper seal.

Check chemical compatibility against the line's contents before specifying a PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket), since PVC resists most acids, bases, and salts but is not the right material for every chemical service; a process engineer should confirm compatibility on unusual chemical lines. Reference ASTM D2467 for the fitting standard and ASTM D1785 for the mating pipe standard when documenting a piping specification for inspection or engineering sign-off. Solvent weld the socket end using the appropriate PVC primer and cement rated for the pipe schedule, and allow full cure time before pressurizing the line, since a rushed cure at the solvent joint is a common point of failure on schedule 80 systems even when the grooved side of the connection is installed correctly.

Frequently Asked Questions

What does groove x socket mean on this fitting?

Groove x socket describes the two connection types on opposite ends of the adapter. One end has a machined groove sized for a standard mechanical coupling, and the other end is a socket sized for solvent-welding to standard Schedule 80 PVC pipe. The fitting exists specifically to bridge those two different joining methods on the same piping run.

What sizes does the PVC Schedule 80 grooved coupling adapter come in?

The line runs from 1-1/4 inch through 6 inch, covering branch line sizes up through large main sizes. Smaller sizes in the 1-1/4 inch to 2 inch range suit branch and lateral connections, while 2-1/2 inch through 4 inch cover most main runs. The 6 inch size handles large-diameter process or treatment plant piping.

What standards does this fitting meet?

PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket) fittings are manufactured to ASTM D2467, and the mating Schedule 80 PVC pipe is produced to ASTM D1785. Referencing both standards helps document a complete piping specification for inspection or engineering sign-off. Matching both the fitting and pipe to their respective standards keeps the joint rated correctly.

Is PVC Schedule 80 grooved coupling adapter suitable for chemical lines?

PVC construction resists most acids, bases, salts, and similar solutions, making the adapter a common choice on corrosive waste and chemical drain lines. Unusual or highly aggressive chemical services still warrant a compatibility check against the specific chemical involved. A process engineer should confirm compatibility before specifying PVC on a chemical line outside typical drain or wastewater service.

Can different brands of grooved couplings connect to this adapter?

Grooved couplings from different manufacturers can have slightly different groove dimensions, so verifying the coupling brand and groove specification against the adapter before final assembly helps confirm a proper seal. Mismatched groove dimensions can prevent the mechanical coupling from seating correctly even though the pipe sizes match. Checking compatibility during specification avoids a rework at installation.

Didn't find what you're looking for? 
Let us know
.