Shop Resideo Sale
Main product image of 2" PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)
Magnifying glass
Hover image to zoom

2" PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)

SKU:
833-020
Rating:
(1)
Q&A:
(0)
2" PVC Schedule 80 Grooved Coupling Adapter (Groove x Socket)
Magnifying glass
Hover image to zoom
$11.03 each
BOX UP & SAVE 9%
$100.60 box of 10
$10.06 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Groove x Socket Connection
Product Highlight: Size
2"

Description

–
833-012:
  • 2" x 2"
  • Groove x Socket

Specs

–
Size:

2"

Connection Type:

Groove x Socket

Material:

PVC

Product Type:

Coupling Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Does the job.
Farmer
Oregon
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy