PVC Schedule 80 Socket Flanges are one piece flanges from Spears that connect to pipe through a socket connection. Products on this page include 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch sizes, and each product record lists a gray color. The product names shown carry the Sch. 80 designation, so schedule matching is the first check against the piping already on the job. Contractors use flanges to make a flanged joint in a piping run. Socket connection type and size are the two details that decide whether a flange fits the run. The sizes shown run from 1/2 inch through 1-1/2 inch. Matching the flange size to the pipe size on the run is the main sizing decision. Checking both before ordering keeps the job moving and avoids a return trip for the wrong part.
Subcategories
Buying Guide
Start with the pipe size and schedule. Match the flange size to the pipe on the run, because the products on this page include 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch sizes. The product names carry the Sch. 80 designation, so confirm that the piping on the job is the same schedule before ordering.
Next, confirm the connection type. The product records list a socket connection type for each flange, which means the flange joins the pipe through a socket. Verify that the piping and any joining materials on the job suit a socket connection.
Then consider the construction. Each product is listed as a one piece flange, so the flange is one part rather than an assembly. Single part construction simplifies the product choice to size and connection type. Spears lists the color as gray in the product records.
When comparing PVC Schedule 80 Socket Flanges across sizes, work from the system design. Check the mating component, the bolt pattern and the pressure and temperature requirements of the job against the manufacturer documentation. Local code and the engineer of record set the final requirements.
Finally, confirm the exact product. Read each product page for the size and connection type, and keep the pipe size and flange size matched. Verify any required documentation with the manufacturer before the install begins.
Frequently Asked Questions
What are PVC Schedule 80 Socket Flanges used for?
PVC Schedule 80 Socket Flanges are one piece flanges with a socket connection, used to make a flanged joint in a piping run. The products on this page are Spears Sch. 80 One Piece Flange (Socket) models. Confirm the size and schedule against the piping before ordering.
What sizes of Sch. 80 socket flanges are listed?
Products on this page include 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch Sch. 80 socket flanges from Spears. Check each product page for the exact size and details before ordering.
What does Sch. 80 mean in the product name?
Sch. 80 is the pipe schedule designation shown in each product name. PVC Schedule 80 Socket Flanges should be matched to piping of the same schedule on the job. Confirm requirements with the manufacturer documentation.
What color are Spears Sch. 80 socket flanges?
The Spears product records for these Sch. 80 socket flanges list the color as gray. Color is one of the specifications shown on each product page.
Are Spears Sch. 80 socket flanges one piece?
The product names describe them as One Piece Flange (Socket). PVC Schedule 80 Socket Flanges of this type join pipe through a socket connection. Check the product page for the size and other specifications.