Apply to be a TradeMaster!
Main product image of 3/4" Sch. 80 One Piece Flange (Socket)
Magnifying glass
Hover image to zoom
3/4" Sch. 80 One Piece Flange (Socket)
Magnifying glass
Hover image to zoom
$18.36 each
BOX UP & SAVE 8%
$424.50 box of 25
$16.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"5"6"8"
Connection Type: 
Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Specs

–
Size:

3/4"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, what is the lower rated temperature application for schedule 80 PVC? Can be use in Glycol at 22degrees F? Thanks, Eduardo Garcia

Asked by Mastgen 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Like most materials, PVC and CPVC become more brittle at low temperatures, particularly at temperatures below freezing (32°F). The item is rated to operate at that low of a temperature but the manufacture should be consulted as special recommendation may be made to ensure no issues.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy