Apply to be a TradeMaster!
Main product image of 7" Aluminum 5 Blade CCW, 1/4" Bore, Hub on Intake Fan Blade
Magnifying glass
Hover image to zoom

7" Aluminum 5 Blade CCW, 1/4" Bore, Hub on Intake Fan Blade

Brand:
Packard
SKU:
A60714
Rating:
(0)
Q&A:
(0)
7" Aluminum 5 Blade CCW, 1/4" Bore, Hub on Intake Fan Blade
Magnifying glass
Hover image to zoom
$11.89 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
7" Diameter
Product Highlight: Material
Aluminum

Description

–
Features:
  • Rotation: CCW
  • Bore (In.): 1/4
  • Diameter (In.): 7
  • Pitch (Deg.): 27
  • CFM at 1550 RPM: 200
  • Hub Location: Intake
  • Number of Blades: 5

Specs

–
Rotation:

CCW

Diameter (Inches):

7"

Bore:

1/4"

Material:

Aluminum

Number of Blades:

5

Pitch:

27

Hub Location:

Intake

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy