Apply to be a TradeMaster!
Main product image of 8" Aluminum 5 Blade CW, 1/4" Bore w/ Hub
Magnifying glass
Hover image to zoom
8" Aluminum 5 Blade CW, 1/4" Bore w/ Hub
Magnifying glass
Hover image to zoom
$19.52 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Aluminum

Description

–
Features:
  • Rotation: CW
  • Bore (In.): 1/4
  • Diameter (In.): 8
  • Pitch (Deg.): 36
  • CFM at 1550 RPM: 300
  • Hub Location: Intake
  • Number of Blades: 5

Specs

–
Rotation:

CW

Diameter (Inches):

8"

Bore:

1/4"

Material:

Aluminum

Number of Blades:

5

Pitch:

36

Hub Location:

Intake

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fan replacement blade

Fan blade fit well in my fan Replaced a plastic blade works well thanks
joe cool
anywhere USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy