Apply to be a TradeMaster!
Main product image of 3-1/2" Plastic 4 Blade CCW Fan Blade, 3/16" Bore
Magnifying glass
Hover image to zoom

3-1/2" Plastic 4 Blade CCW Fan Blade, 3/16" Bore

Brand:
Packard
SKU:
A61302
Rating:
(1)
Q&A:
(0)
3-1/2" Plastic 4 Blade CCW Fan Blade, 3/16" Bore
Magnifying glass
Hover image to zoom
$3.32 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3-1/2" Diameter
Product Highlight: Rotation
CCW
Product Highlight: Material
Plastic

Description

–
Application: For use with unit bearing and C-Frame Motors

  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end

Specs

–
Diameter (Inches):

3-1/2"

Rotation:

CCW

Bore:

3/16"

Material:

Plastic

Number of Blades:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will but this product again. It was just what I needed.

My usual supply source carries the motor for this particular exhaust system but not the fan. That size fan blade is not an easy fine. I was ecstatic to see that Supply House had it. I have yet to browse your catalog. I will to see what other hard to find products you may have along other item I use. You guys were a life saver. Thanks
T
Colorado Springs, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy