Apply to be a TradeMaster!
Main product image of 4" Plastic 5 Blade CW Fan Blade, 3/16" Bore
Magnifying glass
Hover image to zoom

4" Plastic 5 Blade CW Fan Blade, 3/16" Bore

Brand:
Packard
SKU:
A61402
Rating:
(2)
Q&A:
(0)
4" Plastic 5 Blade CW Fan Blade, 3/16" Bore
Magnifying glass
Hover image to zoom
$7.50 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Rotation
CW
Product Highlight: Material
Plastic

Description

–
Application: For use with unit bearing and C-Frame Motors

  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end

Specs

–
Diameter (Inches):

4"

Rotation:

CW

Bore:

3/16"

Material:

Plastic

Number of Blades:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A perfect fit

The fan blades are an exact fit for the application ai am using them for.
Rog
Arvada, Co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery and great product Thank you

Almost identical to original 😊
MotherLurch
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy