Apply to be a TradeMaster!
Main product image of 5-9/16" Plastic 5 Blade CCW Fan Blade, 3/16" Bore
Magnifying glass
Hover image to zoom

5-9/16" Plastic 5 Blade CCW Fan Blade, 3/16" Bore

Brand:
Packard
SKU:
A61455
Rating:
(0)
Q&A:
(0)
5-9/16" Plastic 5 Blade CCW Fan Blade, 3/16" Bore
Magnifying glass
Hover image to zoom
$6.93 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5-9/16" Diameter
Product Highlight: Rotation
CCW
Product Highlight: Material
Plastic

Description

–
Application: For use with unit bearing and C-Frame Motors

  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end

Specs

–
Diameter (Inches):

5-9/16"

Rotation:

CCW

Bore:

3/16"

Material:

Plastic

Number of Blades:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy