Apply to be a TradeMaster!
Main product image of 5" Aluminum 10 Blade, 1/4" Bore CW Intake Hub Fan Blade
Magnifying glass
Hover image to zoom

5" Aluminum 10 Blade, 1/4" Bore CW Intake Hub Fan Blade

Brand:
Packard
SKU:
A61468
Rating:
(0)
Q&A:
(0)
5" Aluminum 10 Blade, 1/4" Bore CW Intake Hub Fan Blade
Magnifying glass
Hover image to zoom
$5.83 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Rotation
CW
Product Highlight: Material
Aluminum

Description

–
5" Aluminum 10 Blade, 1/4" Bore CW Intake Hub Fan Blade

Note: Image may not be actual representation of item.

Specs

–
Diameter (Inches):

5"

Rotation:

CW

Bore:

1/4"

Material:

Aluminum

Number of Blades:

10

Pitch:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy